Shop All Work Pants and Shorts
Propper
Women Tactical Pants, 8, LAPD Navy
Mfr # F52963C4508
Zoro # G2854107
original price:
$56.59
11% off
new price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 94% Nylon/6% Spandex Ripstop
- Inseam 37 in
- Fabric Weight 4.2 oz
- Pockets 8
- Includes Durable Ultra Lightweight Fabric, Gusseted Crotch, Zippered Rear Wallet Pockets
Product Information
- Brand Propper
- MFR # F52963C4508
- Zoro # G2854107
- UPC # 788029494146
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 8 |
Details
Item | Women's Tactical Pants |
Color | LAPD Navy |
Material | 94% Nylon/6% Spandex Ripstop |
Inseam | 37 in |
Fabric Weight | 4.2 oz |
Pockets | 8 |
Includes | Durable Ultra Lightweight Fabric, Gusseted Crotch, Zippered Rear Wallet Pockets |
Garment Style | Pants |
Closure Type | Prym Snap, YKK Zipper |
Description
Women Tactical Pants,8,LAPD Navy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENACTIV Knit Gloves, 10.2 in L, XL, PR (STXFNVB/XL)
- LYLE Hidden Drive Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1352-HI_12x18 (T1-1352-HI_12x18)
- PAULSON Sun Shield, Fits Fibre Metal, Grey/White (A-S4-F)
- 3M Marking Tape, Roll, 3In W, Black/Ylw, PK12 (5702)
- PROPPER Tactical Trouser, Khaki, Size 36X32, PR (F52512525036X32)
- PROPPER Men Tactical Pants, 34"x30", Charcoal Grey (F52944X01534X30)
- PROPPER Men Tactical Pants, 34" x 30", Black (F52944X00134X30)
- PROPPER Men Tactical Pants, 42" x 30", Olive (F52944X33042X30)
- PROPPER Mens Tactical Shorts, Dark Navy, Size M (F526138405M)
- PROPPER Men Tactical Pants, 32" x 32", Coyote (F52944X23632X32)
- 5.11 Taclite Pro Pant, Mens, Black, 42x32 (74273)
- Propper Workwear