Shop All Work Pants and Shorts
Propper
Women Tactical Pants, 6, Olive
Mfr # F52594X3306S
Zoro # G2853370
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Olive
- Material 79% Polyester/21% Cotton Ripstop Nexstretch Fabric
- Size 6
- Fabric Weight 6.8 oz
- Pockets 12
Product Information
- Brand Propper
- MFR # F52594X3306S
- Zoro # G2853370
- UPC # 788029512345
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 6 |
Details
Item | Women's Tactical Pants |
Color | Olive |
Material | 79% Polyester/21% Cotton Ripstop Nexstretch Fabric |
Inseam | 30 in |
Fabric Weight | 6.8 oz |
Pockets | 12 |
Garment Style | Women's Tactical Pants |
Includes | 2- Way Mechanical Stretch, Durable Water Repellent Treatment, Gripper Waistband |
Closure Type | Metal Button |
Description
Women Tactical Pants,6,Olive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, Vinyl, Color Blue, 1" W (M6C-1000-595-BL)
- EDGE EYEWEAR Polarized Safety Glasses, Gray Polarized ; Anti-Scratch (TXB246)
- SELLSTROM 390 Premium Series Acetate Face Shields - Single Crown- Window (S35100)
- SCOTCH 3M P95 Paint Project Half Face Respirator Valved Gray M 1 pc (6211P1-DC)
- PROPPER Men Tactical Pants, 34"x30", Charcoal Grey (F52944X01534X30)
- PROPPER Men Tactical Pants, 42" x 30", Olive (F52944X33042X30)
- PROPPER Tactical Trouser, Khaki, Size 36X32, PR (F52512525036X32)
- PROPPER Mens Tactical Shorts, Dark Navy, Size M (F526138405M)
- PROPPER Men Tactical Pants, 32" x 32", Coyote (F52944X23632X32)
- PROPPER Men Tactical Pants, 34" x 30", Black (F52944X00134X30)
- DICKIES Industrial Work Pants, Twill, Black, 40x30 (LP92BK 4030)
- Propper Workwear and Protective Clothing