Shop All Work Pants and Shorts
Propper
Women Tactical Pants, 6, Coyote
Mfr # F52594X2366S
Zoro # G2852497
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Coyote
- Material 79% Polyester/21% Cotton Ripstop Nexstretch Fabric
- Size 6
- Fabric Weight 6.8 oz
- Pockets 12
Product Information
- Brand Propper
- MFR # F52594X2366S
- Zoro # G2852497
- UPC # 788029511508
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 6 |
Details
Item | Women's Tactical Pants |
Color | Coyote |
Material | 79% Polyester/21% Cotton Ripstop Nexstretch Fabric |
Inseam | 30 in |
Fabric Weight | 6.8 oz |
Pockets | 12 |
Includes | 2- Way Mechanical Stretch, Durable Water Repellent Treatment, Gripper Waistband |
Garment Style | Women's Tactical Pants |
Closure Type | Metal Button |
Description
Women Tactical Pants,6,Coyote
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THIRFO PLUMBING Fire Hydrant Wrench Adjustable (8615000)
- TOUGH DUCK Moto Vest, WV041-BROWN-XL (WV041)
- HEXARMOR Cut Resistant Gloves, A6 Cut Level, Uncoated, M, 1 PR (4072-M (8))
- EDWARDS SIGNALING Outdoor Speaker Strobe, Red (WG4RN-SVMC)
- PROPPER Tactical Trouser, Khaki, Size 36X32, PR (F52512525036X32)
- PROPPER Men Tactical Pants, 34"x30", Charcoal Grey (F52944X01534X30)
- PROPPER Men Tactical Pants, 34" x 30", Black (F52944X00134X30)
- PROPPER Men Tactical Pants, 32" x 32", Coyote (F52944X23632X32)
- PROPPER Men Tactical Pants, 42" x 30", Olive (F52944X33042X30)
- PROPPER Mens Tactical Shorts, Dark Navy, Size M (F526138405M)
- DICKIES PAINTER'S SHORTS WH 36"" (DX401WH 36)
- Propper Work Pants and Shorts