Shop All Work Pants and Shorts
Propper
Women Tactical Pants, 14, Olive
Mfr # F52594X33014U
Zoro # G2852847
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 79% Polyester/21% Cotton Ripstop Nexstretch Fabric
- Size 14
- Fabric Weight 6.8 oz
- Includes 2- Way Mechanical Stretch, Durable Water Repellent Treatment, Gripper Waistband
- Pockets 12
Product Information
- Brand Propper
- MFR # F52594X33014U
- Zoro # G2852847
- UPC # 788029512093
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 14 |
Details
Item | Women's Tactical Pants |
Color | Olive |
Material | 79% Polyester/21% Cotton Ripstop Nexstretch Fabric |
Inseam | 37 in |
Fabric Weight | 6.8 oz |
Includes | 2- Way Mechanical Stretch, Durable Water Repellent Treatment, Gripper Waistband |
Pockets | 12 |
Garment Style | Women's Tactical Pants |
Closure Type | Metal Button |
Description
Women Tactical Pants,14,Olive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Bib Apron, Yellow, 45 In. L (56-400)
- BANNER STAKES Magnetic Belt Barrier, 7 ft. L, Rstrd Area (MH7007)
- NMC Symbol Life Buoy With Line Imo Label, IMO203P (IMO203P)
- DEWALT DEWALT DPG59 Reinforcer RX(TM) Safety Glass (DPG59-220D)
- PROPPER Mens Tactical Shorts, Dark Navy, Size M (F526138405M)
- PROPPER Men Tactical Pants, 42" x 30", Olive (F52944X33042X30)
- PROPPER Tactical Trouser, Khaki, Size 36X32, PR (F52512525036X32)
- PROPPER Men Tactical Pants, 32" x 32", Coyote (F52944X23632X32)
- PROPPER Men Tactical Pants, 34" x 30", Black (F52944X00134X30)
- PROPPER Men Tactical Pants, 34"x30", Charcoal Grey (F52944X01534X30)
- 5.11 Mens Urban Pants, Size 36" x 30", Khaki (74461)
- Propper Workwear