Shop All Work Pants and Shorts
Propper
Women Tactical Pants, 10, Charcoal Grey
Mfr # F52594X01510R
Zoro # G2851453
product price: $62.89
/ea
$62.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 79% Polyester/21% Cotton Ripstop Nexstretch Fabric
- Size 10
- Fabric Weight 6.8 oz
- Pockets 12
- Garment Style Women's Tactical Pants
Product Information
- Brand Propper
- MFR # F52594X01510R
- Zoro # G2851453
- UPC # 788029510730
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 10 |
Details
Item | Women's Tactical Pants |
Color | Charcoal Gray |
Material | 79% Polyester/21% Cotton Ripstop Nexstretch Fabric |
Inseam | 32 in |
Fabric Weight | 6.8 oz |
Pockets | 12 |
Garment Style | Women's Tactical Pants |
Includes | 2- Way Mechanical Stretch, Durable Water Repellent Treatment, Gripper Waistband |
Closure Type | Metal Button |
Description
Women Tactical Pants,10,Charcoal Grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST ALERT Fire Extinguisher, 1A:10B:C, Dry Chemical, 2.5 lb (PRO2-5)
- 2W INTERNATIONAL Lime High Viz Rain Pants, X-Large (739C-E XL)
- NOTRAX Entrance Runner, Charcoal, 3 ft. W x 6 ft. L (130S0036CH)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-2250-595-WT)
- PROPPER Men Tactical Pants, 32" x 32", Coyote (F52944X23632X32)
- PROPPER Tactical Trouser, Khaki, Size 36X32, PR (F52512525036X32)
- PROPPER Men Tactical Pants, 42" x 30", Olive (F52944X33042X30)
- PROPPER Mens Tactical Shorts, Dark Navy, Size M (F526138405M)
- PROPPER Men Tactical Pants, 34"x30", Charcoal Grey (F52944X01534X30)
- PROPPER Men Tactical Pants, 34" x 30", Black (F52944X00134X30)
- RED KAP Mns Navy Dp Cotton Work Pant (PC20NV 54 30)
- Propper Workwear