Shop All Work Pants and Shorts
Propper
Women Tactical Pants, 10, Black
Mfr # F52963C00110
Zoro # G2853492
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 94% Nylon/6% Spandex Ripstop
- Inseam 37 in
- Fabric Weight 4.2 oz
- Pockets 8
- Garment Style Pants
Product Information
- Brand Propper
- MFR # F52963C00110
- Zoro # G2853492
- UPC # 788029493675
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 10 |
Details
Item | Women's Tactical Pants |
Color | Black |
Material | 94% Nylon/6% Spandex Ripstop |
Inseam | 37 in |
Fabric Weight | 4.2 oz |
Pockets | 8 |
Garment Style | Pants |
Includes | Durable Ultra Lightweight Fabric, Gusseted Crotch, Zippered Rear Wallet Pockets |
Closure Type | Plastic Button, Zipper |
Description
Women Tactical Pants,10,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO 2X-3X, Lime, Class 3, Storm Stopper Rainwear Jacket (9665J-2X-3X)
- JJ KELLER OSHA Training, Safety Advice On 23 Topics (50844)
- BLUE STAR Datalogic Type A USB Cable For Use w/ PowerScan RF, 6-1/2'L (CAB-438)
- ARIAT FR Durastretch Work Shirt, Size LT (10039294)
- PROPPER Tactical Trouser, Khaki, Size 36X32, PR (F52512525036X32)
- PROPPER Men Tactical Pants, 32" x 32", Coyote (F52944X23632X32)
- PROPPER Men Tactical Pants, 42" x 30", Olive (F52944X33042X30)
- PROPPER Men Tactical Pants, 34"x30", Charcoal Grey (F52944X01534X30)
- PROPPER Mens Tactical Shorts, Dark Navy, Size M (F526138405M)
- PROPPER Men Tactical Pants, 34" x 30", Black (F52944X00134X30)
- CONDOR OUTDOOR PRODUCTS RUNNING SHORTS, BLACK, L (101159-002-L)
- Propper Work Pants and Shorts