Shop All Flame Resistant & Arc Flash Pants
Propper
Tactical Trouser, Khaki, Size 36X34, PR
Mfr # F52512525036X34
Zoro # G6319591
original price:
$45.00
31% off
new price: $30.79
/pr
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Trade Name 60 Ctn / 40 Poly Ripstop
- Inseam 34 in
- Fits Waist Size 36 in
- Garment Style Pants
- Number of Pockets 9
Product Information
- Brand Propper
- MFR # F52512525036X34
- Zoro # G6319591
- UPC # 788029382115
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 36 in x 34 in |
Fits Waist Size | 36 in |
Length | 34" |
Details
Item | Trouser |
Material Trade Name | 60 Ctn / 40 Poly Ripstop |
Inseam | 34 in |
Color | Khaki |
Garment Style | Pants |
Number of Pockets | 9 |
Description
Trouser, Tactical, Material 60 Ctn / 40 Poly Ripstop, Color Khaki, Size 36X34, Length 34 In, Fits Waist Size 36 In, Inseam 34 In, Pockets 9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA PLUS Elvex Safety Glasses RX-350-1.5, Clear Anti-Fog (RX-350-1.5 CAF)
- ENPAC Spill Kit, Chem/Hazmat, Yellow (1359-YE-SD)
- BRADY Lockout Tool Box, Unfilled (105906)
- CONDOR Flammable Safety Cabinet, 22 gal., Yellow (42X497)
- PROPPER Mens Tactical Pant, Black, Size M Reg (F520155001M2)
- PROPPER Tactical Trouser, Black, Size 32X30, PR (F52512500132X30)
- PROPPER Mens Tactical Pant, Khaki, Size M Reg (F520155250M2)
- PROPPER Tactical Trouser, Black, Size 44X30, PR (F52512500144X30)
- PROPPER Mens Tactical Pant, Black, Size M Long (F520155001M3)
- PROPPER Mens Tactical Pant, LAPD Navy, 34x30In (F52525045034X30)
- ARIAT FR Carpenter Pants, Men's, M, 32/34 (10017226)
- Propper Arc Flash and Flame Resistant Clothing