Shop All Flame Resistant & Arc Flash Shirts
Propper
Tactical Shirt, LAPD Navy, Size L Reg
Mfr # F531150450L
Zoro # G6291232
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Size L
- Fits Chest Size 52 in
- Sleeve Length 11 in
- Fabric Weight 4 oz
Product Information
- Brand Propper
- MFR # F531150450L
- Zoro # G6291232
- UPC # 788029377142
- Country of Origin India
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | L |
Fits Chest Size | 52 in |
Sleeve Length | 11 in |
Neck Size | 18 in |
Details
Item | Tactical Shirt Short Sleeve |
Color | Blue |
Fabric Weight | 4 oz |
Type | Regular |
Number of Pockets | Y |
Material Trade Name | 35% Cotton Ripstop Lightweight, 65% Polyester |
Description
Tactical Shirt, Short Sleeve, Material 65 Percent Polyester/35 Percent Cotton Ripstop Lightweight, Color LAPD Navy, Size L Reg, Neck Size 18 In., Fits Chest Size 52 In., Sleeve Length 11 In., Pockets Y, Fabric Weight 4 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Cold Protection Mitt Gloves, Fleece Lining, XL (0317RGLDXLG)
- DUNLOP ONGUARD HAZMAX Regular Steel Toe Boots Size 12 (WPL3212)
- BEKINA Insoles for StepliteX/Thermolite Series Boots, Size 4 (B111/9980P912-04)
- CONDOR Bouffant Cap, Blue, Universal, PK100 (3EZD3)
- PROPPER Tactical Polo, Black, Size XL (F534172001XL)
- PROPPER Tactical Shirt, Olive, Size M Reg (F530238330M2)
- PROPPER Tactical Shirt, LAPD Navy, Size XL Long (F531250450XL3)
- PROPPER Tactical Shirt, Khaki, Size L Reg (F530238250L2)
- PROPPER Tactical Shirt, LAPD Navy, Size L Reg (F531250450L2)
- PROPPER Tactical Shirt, Olive, Size XL Reg (F531250330XL2)
- MCR SAFETY Flame-Resistant Collared Shirt, 2XL Size (SBS2006X2T)
- Propper Arc Flash and Flame Resistant Clothing