Shop All Flame Resistant & Arc Flash Shirts
Propper
Tactical Shirt, Khaki, Size XL Reg
Mfr # F530138250XL
Zoro # G6290137
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Khaki
- Size Xl
- Fits Chest Size 45 in to 48 in
- Sleeve Length 11-1/4 in
- Fabric Weight 6.5 oz
Product Information
- Brand Propper
- MFR # F530138250XL
- Zoro # G6290137
- UPC # 788029061713
- Country of Origin Haiti
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | Xl |
Fits Chest Size | 45 in to 48 in |
Sleeve Length | 11-1/4 in |
Neck Size | 19 in |
Details
Color | Khaki |
Item | Tactical Shirt Short Sleeve |
Fabric Weight | 6.5 oz |
Type | Regular |
Number of Pockets | Y |
Material Trade Name | 35% Ripstop, 65% Poly Cotton |
Description
Tactical Shirt, Short Sleeve, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Color Khaki, Size XL Reg, Neck Size 19 In., Fits Chest Size 45 to 48 In., Sleeve Length 11-1/4 In., Pockets Y, Fabric Weight 6.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Warning Sign, Do Not Block Door, 7 in. H (U6-1053-RA_10X7)
- BRADY 1/2" x 1-1/2" White on Translucent Cartridge Label (M71-29-427)
- PLASTICADE Sign Base with Post, Rubber 30 lbs. (800-RB-30-60PK-KIT)
- AZUSA SAFETY Economy 13 ga. Nylon Gloves with Flat Nitrile Palm Coating, Black, L (N10520)
- PROPPER Tactical Shirt, Olive, Size XL Reg (F531250330XL2)
- PROPPER Tactical Shirt, Khaki, Size L Reg (F530238250L2)
- PROPPER Tactical Polo, Black, Size M (F534172001M)
- PROPPER Tactical Shirt, Coyote, Size XL Long (F531250236XL3)
- PROPPER Tactical Shirt, LAPD Navy, Size L Reg (F531250450L2)
- PROPPER Tactical Shirt, LAPD Navy, Size L Reg (F531150450L)
- OBERON CAT4™ Series Arc Flash Hood & Coverall Suit Set 3XL (FRTC4A-3XL)
- Propper Arc Flash and Flame Resistant Clothing