Shop All Flame Resistant & Arc Flash Shirts
Propper
Tactical Shirt, Khaki, Size L Reg
Mfr # F530238250L2
Zoro # G6290602
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Khaki
- Size L
- Fits Chest Size 41 in to 44 in
- Sleeve Length 34 in
- Fabric Weight 6.5 oz
Product Information
- Brand Propper
- MFR # F530238250L2
- Zoro # G6290602
- UPC # 788029065469
- Country of Origin Haiti
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | L |
Fits Chest Size | 41 in to 44 in |
Sleeve Length | 34 in |
Neck Size | 18 in |
Details
Item | Tactical Shirt Long Sleeve |
Color | Khaki |
Fabric Weight | 6.5 oz |
Type | Regular |
Number of Pockets | Y |
Material Trade Name | 35% Ripstop, 65% Poly Cotton |
Description
Tactical Shirt, Long Sleeve, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Color Khaki, Size L Reg, Neck Size 18 In., Fits Chest Size 41 to 44 In., Sleeve Length 34 In., Pockets Y, Fabric Weight 6.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTROMARK Padlock Label, 3/4 In. H, 5 In. W, PK25, Y604360 (Y604360)
- BRADY Label, 1 1/2 in W, Clear; White (M7-33-427)
- FEDERAL SIGNAL Fire Alarm Pull Station, Red (MPEX)
- HONEYWELL NORTH Quantitative Fit Test Adapter (420025)
- PROPPER Tactical Polo, Gray, Size L (F534172020L)
- PROPPER Tactical Shirt, Black, Size 4XL Reg (F5311500014XL)
- PROPPER Tactical Shirt, Gray, Size XL Reg (F531250020XL2)
- PROPPER Tactical Polo, Black, Size M (F534172001M)
- PROPPER Tactical Shirt, Coyote, Size XL Reg (F531250236XL2)
- PROPPER Tactical Shirt, Khaki, Size XL Reg (F530138250XL)
- ARIAT FR Durastretch Work Shirt, Size 2XLT (10039295)
- Propper Arc Flash and Flame Resistant Clothing