Shop All Flame Resistant & Arc Flash Shirts
Propper
Tactical Shirt, Charcoal Gray, 3XL Long
Mfr # F5312500153XL3
Zoro # G6306237
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Size 3XL
- Fits Chest Size 64 in
- Sleeve Length 37-1/2 in
- Fabric Weight 4 oz
Product Information
- Brand Propper
- MFR # F5312500153XL3
- Zoro # G6306237
- UPC # 788029391155
- Country of Origin India
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 3XL |
Fits Chest Size | 64 in |
Sleeve Length | 37-1/2 in |
Neck Size | 21 in |
Details
Color | Gray |
Item | Tactical Shirt Long Sleeve |
Fabric Weight | 4 oz |
Type | Long |
Number of Pockets | Y |
Material Trade Name | 35% Cotton Ripstop Lightweight, 65% Polyester |
Description
Tactical Shirt, Long Sleeve, Material 65 Percent Polyester/35 Percent Cotton Ripstop Lightweight, Color Charcoal Gray, Size 3XL Long, Neck Size 21 In., Fits Chest Size 64 In., Sleeve Length 37-1/2 In., Pockets Y, Fabric Weight 4 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE ADA Handicapped Parking Sign, 18" x 12, HC-MI01-12HA (HC-MI01-12HA)
- MCR SAFETY Classic Plus .35Mm PVC Poly Coat Fr, L (FR267CL)
- EATON Tower Light LED Module Steady, Green (SL7-L24-G)
- FALLTECH Concrete Anchor, Capacity 310 lb, SS (7446)
- PROPPER Tactical Shirt, Khaki, Size L Reg (F530238250L2)
- PROPPER Tactical Shirt, Olive, Size M Reg (F530238330M2)
- PROPPER Tactical Polo, Gray, Size L (F534172020L)
- PROPPER Tactical Shirt, Khaki, Size XL Reg (F530138250XL)
- PROPPER Tactical Shirt, Coyote, Size XL Long (F531250236XL3)
- PROPPER Tactical Shirt, LAPD Navy, Size L Reg (F531250450L2)
- ARIAT Ariat FR DuraStretch Woven Shirt - 3XLTR (10027887)
- Propper Flame Resistant & Arc Flash Shirts