Shop All Flame Resistant & Arc Flash Shirts
Propper
Tactical Shirt, Black, Size S Reg
Mfr # F531150001S
Zoro # G6291336
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size S
- Fits Chest Size 45 in
- Sleeve Length 10-1/2 in
- Fabric Weight 4 oz
Product Information
- Brand Propper
- MFR # F531150001S
- Zoro # G6291336
- UPC # 788029376763
- Country of Origin India
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | S |
Fits Chest Size | 45 in |
Sleeve Length | 10-1/2 in |
Neck Size | 16 in |
Details
Item | Tactical Shirt Short Sleeve |
Color | Black |
Fabric Weight | 4 oz |
Type | Regular |
Number of Pockets | Y |
Material Trade Name | 35% Cotton Ripstop Lightweight, 65% Polyester |
Description
Tactical Shirt, Short Sleeve, Material 65 Percent Polyester/35 Percent Cotton Ripstop Lightweight, Color Black, Size S Reg, Neck Size 16 In., Fits Chest Size 45 In., Sleeve Length 10-1/2 In., Pockets Y, Fabric Weight 4 oz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL ActivArmr Coated Gloves, Abrasion, A2 Cut Level, Natural Rubber Latex Coating, Grip, Large, 1 Pair (80-100)
- VGUARD A16A1, Nitrile Exam Gloves, 4.5 mil Palm, Nitrile, Powder-Free, X-Large, 1000 PK, Blue (A16A14)
- HEXARMOR Safety Gloves, PR (3015-L (9))
- YOUNG BROS STAMP WORKS Steel Stamps Set, 3-1/8" Shank L, Steel, 8273 (08273)
- PROPPER Tactical Shirt, Khaki, Size L Reg (F530238250L2)
- PROPPER Tactical Polo, Black, Size M (F534172001M)
- PROPPER Tactical Shirt, Khaki, Size XL Reg (F530138250XL)
- PROPPER Tactical Shirt, Black, Size 4XL Reg (F5311500014XL)
- PROPPER Tactical Polo, Gray, Size L (F534172020L)
- PROPPER Tactical Shirt, LAPD Navy, Size L Reg (F531150450L)
- ARIAT FR Crew Longsleeve Tee, Navy, 4XL (10022327)
- Propper Arc Flash and Flame Resistant Clothing