Shop All Flame Resistant Sleeves
Propper
Tactical Polo, XL, Short Sleeve, Black
Mfr # F532772001XL
Zoro # G6346225
product price: $41.89
/ea
$41.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fabric Weight 8 oz
Product Information
- Brand Propper
- MFR # F532772001XL
- Zoro # G6346225
- UPC # 788029405685
- Country of Origin Multiple
- Category Flame Resistant Sleeves
Details
Fabric Weight | 8 oz |
Description
Tactical Polo, Size XL, Black, Fits Chest Size 43 In. to 45 In., Garment Style Tactical Polo, Material 94 Percent Polyester/6 Percent Spandex, Fabric Weight 8.0 oz., Pockets 1, Type Short Sleeve, Includes Mic Clips on Both Shoulders and Sunglasses Clip Under Placket, Gusseted Mesh Underarm, Extended Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Fire Alarm Sign, 10 in Height, 7 in Width, Plastic, Rectangle, English (MFXG448VP)
- 3M DBI-SALA Delta Full Body Harness, Vest Style, Polyester, Yellow, Universal Size (1102000)
- PIP Ambi-Dex, Latex Disposable Gloves, 7 mil Palm, Latex, Powder-Free, M (8), 100 PK, Gray (2850/M)
- MELLOW WALK SAFETY Size 7 Womens Engineer Boot Steel Work Boot (412109BLK070)
- PROPPER Tactical Polo, M, Long Sleeve, Black (F531572001M)
- PROPPER Tactical Polo, L, Long Sleeve, White (F531572100L)
- PROPPER Tactical Polo, XL, Long Sleeve, White (F531572100XL)
- LAKELAND High Performance FR Knit Long Sleeve Cre (LSCAT29RT-MD)
- MCR SAFETY Leather Welding Bib Apron Split Leg 24X (38242MW)
- PIP Ironcat Irontex® Flame Retardant Cotton Sleeves, Green, 18", All Cotton (7070/18)
- STEINER INDUSTRIES Flame-Resistant Cape Sleeve, 4XL, 11" L (1032-4X)
- Propper Arc Flash and Flame Resistant Clothing