Shop All Flame Resistant Sleeves
Propper
Tactical Polo, S, Long Sleeve, Navy
Mfr # F531572450S
Zoro # G6346067
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 8 oz
Product Information
- Brand Propper
- MFR # F531572450S
- Zoro # G6346067
- UPC # 788029408266
- Country of Origin Multiple
- Category Flame Resistant Sleeves
Details
Fabric Weight | 8 oz |
Description
Tactical Polo, Size S, Navy, Fits Chest Size 34 In. to 36 In., Garment Style Tactical Polo, Inseam 36-1/2 In., Material 94 Percent Polyester/6 Percent Spandex, Fabric Weight 8.0 oz., Pockets 1, Type Long Sleeve, Includes Mic Clips on Both Shoulders and Sunglasses Clip Under Placket, Gusseted Mesh Underarm, Extended Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Size 11 Men's Western Boot Steel Work Boot, Brown (CMP1200 11W)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U4-1218-RA_10X7 (U4-1218-RA_10X7)
- CONDOR Back Support, Xl (1UM62)
- CONDOR Cut Resistant Coated Gloves, A5 Cut Level, Polyurethane, S, 1 PR (30YP38)
- PROPPER Tactical Polo, L, Long Sleeve, White (F531572100L)
- PROPPER Tactical Polo, M, Long Sleeve, Black (F531572001M)
- PROPPER Tactical Polo, XL, Long Sleeve, White (F531572100XL)
- PIP Ironcat Leather Cape Sleeve, Golden Yellow, M, All Leather (7000/M)
- MAGID Weld Pro T4115 Flame Resistant Leather Cape Sleeve, XL (T4115-XL)
- SALISBURY Molded Sleeve, Class 2, Black, Sz L, PR (2LB)
- STEEL GRIP Aluminized Bib Apron, Aluminized Thermonol (ATH125-39)
- Propper Arc Flash and Flame Resistant Clothing