Shop All Flame Resistant & Arc Flash Shirts
Propper
Tactical Polo, LAPD Navy, Size 5XL
Mfr # F5341724505XL
Zoro # G6289665
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5XL
- Color Blue
- Fabric Weight 6.2 oz
- Fits Chest Size 67 in
- Type Short Sleeve
Product Information
- Brand Propper
- MFR # F5341724505XL
- Zoro # G6289665
- UPC # 788029410641
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 5XL |
Fits Chest Size | 67 in |
Neck Size | 22-1/4 in |
Sleeve Length | 13-1/8 in |
Details
Item | Tactical Polo |
Color | Blue |
Fabric Weight | 6.2 oz |
Type | Short Sleeve |
Number of Pockets | Y |
Material Trade Name | Polyester and Spandex |
Description
Tactical Polo, Short Sleeve, Material Polyester/Spandex, Color LAPD Navy, Size 5XL, Neck Size 22-1/4 In., Fits Chest Size 67 In., Sleeve Length 13-1/8 In., Pockets Y, Fabric Weight 6.2 oz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Wire Markers, Legend 10, Black/White, PK25, TMM-10-PK (TMM-10-PK)
- SAS SAFETY Derma-Lite, Nitrile Exam Gloves, 5 mil Palm, Nitrile, Powdered, M, Blue (SAS-6607)
- BOUTON OPTICAL Safety Glasses, Clear Uncoated (250-99-0980)
- DRAEGER Detector Tube, Hydrogen Fluoride, PK10 (8103251)
- PROPPER Tactical Shirt, Olive, Size XL Reg (F531250330XL2)
- PROPPER Tactical Polo, Black, Size 2XL (F534172001XXL)
- PROPPER Tactical Polo, Gray, Size L (F534172020L)
- PROPPER Tactical Shirt, Coyote, Size XL Long (F531250236XL3)
- PROPPER Tactical Shirt, Olive, Size M Reg (F530238330M2)
- PROPPER Tactical Shirt, Olive, Size L Reg (F530238330L2)
- ARIAT Flame-Resistant Shirt, Tan, 3XL (10012251)
- Propper Flame Resistant & Arc Flash Shirts