Shop All Flame Resistant & Arc Flash Shirts
Propper
Tactical Polo, Gray, Size S
Mfr # F534172020S
Zoro # G6289333
product price: $41.89
/ea
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Gray
- Fabric Weight 6.2 oz
- Fits Chest Size 42 in
- Neck Size 16-3/4 in
Product Information
- Brand Propper
- MFR # F534172020S
- Zoro # G6289333
- UPC # 788029410313
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | S |
Fits Chest Size | 42 in |
Neck Size | 16-3/4 in |
Sleeve Length | 8-7/8 in |
Details
Item | Tactical Polo |
Color | Gray |
Fabric Weight | 6.2 oz |
Type | Short Sleeve |
Number of Pockets | Y |
Material Trade Name | Polyester and Spandex |
Description
Tactical Polo, Short Sleeve, Material Polyester/Spandex, Color Gray, Size S, Neck Size 16-3/4 In., Fits Chest Size 42 In., Sleeve Length 8-7/8 In., Pockets Y, Fabric Weight 6.2 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TALON TRAX Overboots, Mens, 13, Button Tab, Blk, PVC, PR (3XE91)
- CONDOR Entrance Mat, Black, 3 ft. W x 4 ft. L (36VJ97)
- VIKING 10 Unisex Black (VW49T-10)
- PROPPER Khaki Polyester Jacket size S (F54880E233S3)
- PROPPER Tactical Shirt, Khaki, Size XL Reg (F530138250XL)
- PROPPER Tactical Shirt, Khaki, Size M Reg (F530138250M)
- PROPPER Tactical Shirt, Olive, Size XL Reg (F531250330XL2)
- PROPPER Tactical Shirt, Black, Size 4XL Reg (F5311500014XL)
- PROPPER Tactical Polo, Black, Size M (F534172001M)
- PROPPER Tactical Shirt, Coyote, Size XL Long (F531250236XL3)
- PORTWEST FR Antistatic Henley T-Shirt, XL (FR32)
- Propper Flame Resistant & Arc Flash Shirts