Shop All Flame Resistant & Arc Flash Shirts
Propper
Tactical Polo, Gray, Size L
Mfr # F534172020L
Zoro # G6289315
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Size L
- Fits Chest Size 49 in
- Sleeve Length 10 in
- Fabric Weight 6.2 oz
Product Information
- Brand Propper
- MFR # F534172020L
- Zoro # G6289315
- UPC # 788029410290
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | L |
Fits Chest Size | 49 in |
Sleeve Length | 10 in |
Neck Size | 18-1/2 in |
Details
Color | Gray |
Item | Tactical Polo |
Fabric Weight | 6.2 oz |
Type | Short Sleeve |
Number of Pockets | Y |
Material Trade Name | Polyester and Spandex |
Description
Tactical Polo, Short Sleeve, Material Polyester/Spandex, Color Gray, Size L, Neck Size 18-1/2 In., Fits Chest Size 49 In., Sleeve Length 10 In., Pockets Y, Fabric Weight 6.2 oz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Athletic Shoe, W, 13, Blue, PR (TB0A1HRU001)
- CONDOR Bump Cap, Baseball, Polyethylene, Pinlock Suspension, Red, Fits Hat Size 6-1/2 to 7-1/2 (23Z351)
- BEKINA Steplite EasyGrip Polyurethane Boot, Steel Toecap, Blue, Size 5 (PAN3P/5353AZ531-05)
- BRADY Blk Tag, 2 x 2 In, Orn, Al, Sq, 3/16 In, PK25 (87636)
- PROPPER Tactical Shirt, Olive, Size M Reg (F530238330M2)
- PROPPER Tactical Shirt, Khaki, Size XL Reg (F530138250XL)
- PROPPER Tactical Shirt, Olive, Size XL Reg (F531250330XL2)
- PROPPER Tactical Shirt, Coyote, Size XL Reg (F531250236XL2)
- PROPPER Tactical Shirt, Khaki, Size L Reg (F530238250L2)
- PROPPER Tactical Shirt, Gray, Size XL Reg (F531250020XL2)
- COAXSHER Wildland Fire Shirt, S, Yellow, Button (FC103-S)
- Propper Workwear and Protective Clothing