Shop All Flame Resistant & Arc Flash Shirts
Propper
Tactical Polo, Black, Size XL
Mfr # F534172001XL
Zoro # G6289254
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Xl
- Color Black
- Fabric Weight 6.2 oz
- Fits Chest Size 52 in
- Sleeve Length 19-1/4 in
Product Information
- Brand Propper
- MFR # F534172001XL
- Zoro # G6289254
- UPC # 788029410238
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | Xl |
Fits Chest Size | 52 in |
Sleeve Length | 19-1/4 in |
Neck Size | 19-1/4 in |
Details
Item | Tactical Polo |
Color | Black |
Fabric Weight | 6.2 oz |
Type | Short Sleeve |
Number of Pockets | Y |
Material Trade Name | Polyester and Spandex |
Description
Tactical Polo, Short Sleeve, Material Polyester/Spandex, Color Black, Size XL, Neck Size 19-1/4 In., Fits Chest Size 52 In., Sleeve Length 19-1/4 In., Pockets Y, Fabric Weight 6.2 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Men's Fluorescent Green Polyester Parka size L (S18711)
- LYLE Danger No Smoking Sign, 7" H, 10" W, Reflective Sheeting, Vertical Rectangle, U3-1667-RD_10X7 (U3-1667-RD_10X7)
- SAFEWAZE Rope Grab, For Rope Size 5/8", Zinc Plated Steel (FS1120)
- PIG Spill Kit Refill, Oil-Based Liquids (RFL402)
- PROPPER Tactical Shirt, LAPD Navy, Size XL Long (F531250450XL3)
- PROPPER Tactical Polo, Black, Size 2XL (F534172001XXL)
- PROPPER Tactical Shirt, LAPD Navy, Size L Reg (F531250450L2)
- PROPPER Tactical Shirt, Khaki, Size L Reg (F530238250L2)
- PROPPER Tactical Shirt, Black, Size 4XL Reg (F5311500014XL)
- PROPPER Tactical Shirt, Olive, Size XL Reg (F531250330XL2)
- ARIAT Flame-Resistant Shirt, Tan, M (10025402)
- Propper Flame Resistant & Arc Flash Shirts