Shop All Flame Resistant & Arc Flash Shirts
Propper
Tactical Polo, Black, Size M
Mfr # F534172001M
Zoro # G6289236
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Black
- Fabric Weight 6.2 oz
- Sleeve Length 9-1/2 in
- Fits Chest Size 45 in
Product Information
- Brand Propper
- MFR # F534172001M
- Zoro # G6289236
- UPC # 788029410214
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | M |
Sleeve Length | 9-1/2 in |
Fits Chest Size | 45 in |
Neck Size | 17-1/2 in |
Details
Item | Tactical Polo |
Color | Black |
Fabric Weight | 6.2 oz |
Type | Short Sleeve |
Number of Pockets | Y |
Material Trade Name | Polyester and Spandex |
Description
Tactical Polo, Short Sleeve, Material Polyester/Spandex, Color Black, Size M, Neck Size 17-1/2 In., Fits Chest Size 45 In., Sleeve Length 9-1/2 In., Pockets Y, Fabric Weight 6.2 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLUCAP Beard Cover, PP, 19 in., Blue, PK1000 (BP4RBL)
- RADIANS Safety Glasses, Gray Anti-Fog (XT1-21)
- LYLE Danger Sign, 5 in H, 7 in W, Polyester, Horizontal Rectangle, English, LCU4-0523-ND_7X5 (LCU4-0523-ND_7X5)
- MCR SAFETY Leather Palm Gloves, Cowhide, White, L, PR (1935L)
- PROPPER Tactical Shirt, Khaki, Size XL Reg (F530138250XL)
- PROPPER Tactical Shirt, Coyote, Size XL Long (F531250236XL3)
- PROPPER Tactical Polo, Black, Size 2XL (F534172001XXL)
- PROPPER Tactical Shirt, Olive, Size M Reg (F530238330M2)
- PROPPER Tactical Shirt, Gray, Size XL Reg (F531250020XL2)
- PROPPER Tactical Shirt, Olive, Size XL Reg (F531250330XL2)
- ARIAT FR Henley Longsleeve Tee, Navy, L (10013518)
- Propper Workwear and Protective Clothing