Shop All Work Shirts
Propper
T-Shirt, Mens, M, Black, PK3
Mfr # F53060U001M
Zoro # G6346593
product price: $29.99
/pk 3, $10.00/ea
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 60% Cotton/40% Polyester
- Fits Chest Size 38 in to 40 in
- Fabric Weight 4.3 oz
- Pockets 0
- Features Comfortable Moisture Wicking Jersey Fabric, Lie Flat Crew Neck Collar, Tagless Label
Product Information
- Brand Propper
- MFR # F53060U001M
- Zoro # G6346593
- UPC # 788029417220
- Country of Origin Pakistan
- Category Work Shirts
Dimensions
Size | M |
Fits Chest Size | 38 in to 40 in |
Length | 29 in |
Sleeve Length | Short Sleeve |
Minimum Neck Size | 15 in |
Maximum Neck Size | 15.5 in |
Minimum Chest Size | 38 in |
Maximum Chest Size | 40 in |
Details
Item | 3 Pack T-Shirt |
Color | Black |
Material | 60% Cotton/40% Polyester |
Fabric Weight | 4.3 oz |
Pockets | 0 |
Features | Comfortable Moisture Wicking Jersey Fabric, Lie Flat Crew Neck Collar, Tagless Label |
Gender | Men's |
Closure Type | Pullover |
Style | T-Shirt |
Type | T-Shirt |
Collar Style | Lay Flat |
Tag-less | Yes |
Moisture-Wicking | Yes |
Description
T-Shirt, Gender Men's, Style T-Shirt, Material 40 Percent Polyester, 60 Percent Cotton, Fabric Weight 4.3 oz, Front Closure Type Pull-Over, Number of Outside Pockets 0, Color Black, Sleeve Length 34 in to 34 1/2 in, Size M, Minimum Neck Size 15 in, Maximum Neck Size 15.5 in, Maximum Chest Size 40 in, Minimum Chest Size 38 in, Length 29 in, Collar Style Lay Flat, Features Comfortable Moisture Wicking Jersey Fabric, Lie Flat Crew Neck Collar, Tagless Label, Moisture-Wicking Yes, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNG BROS STAMP WORKS Steel Stamps Set, 3" Shank L, Steel, 6273 (06273)
- 3M E-A-R„¢ Push-Ins Foam Earplugs, EAR 318-1000, 100/Box (7000127213)
- ESS Replacement Lens, Hi-Def Bronze (740-0509)
- TOUGH DUCK XL Hi-Vis Insulated Bibs, Florescent Green (S79811)
- PROPPER T-Shirt, Mens, XL, Tan, PK3 (F53060U248XL)
- PROPPER T-Shirt, Mens, XL, White, PK3 (F53060U100XL)
- PROPPER T-Shirt, Mens, L, Black, PK3 (F53060U001L)
- PROPPER Tactical Polo, S, Black (F53834C001S)
- PROPPER Short Sleeve Shirt, Black, XL Long (F545638001XL3)
- PROPPER Tactical Polo, S, Silver Tan (F53834C226S)
- CARHARTT T-Shirt, Desert, XL (K87-DES XLG REG)
- Propper Workwear