Shop All Work Shirts
Propper
Short Sleeve Shirt, Black, XL Long
Mfr # F545638001XL3
Zoro # G6304855
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 35% Ripstop, 65% Poly Cotton
- Fabric Weight 6.5 oz
- Fits Chest Size 45 in to 48 in
- Pockets 2
- Type BDU Shirt
Product Information
- Brand Propper
- MFR # F545638001XL3
- Zoro # G6304855
- UPC # 788029310460
- Country of Origin Haiti
- Category Work Shirts
Dimensions
Size | Xl |
Fits Chest Size | 45 in to 48 in |
Sleeve Length | Long Sleeve |
Size-Body Type | Tall |
Details
Item | Short Sleeve BDU Shirt |
Color | Black |
Material | 35% Ripstop, 65% Poly Cotton |
Fabric Weight | 6.5 oz |
Pockets | 2 |
Type | BDU Shirt |
Style | Short Sleeve Shirt |
Description
Short Sleeve Shirt, Size XL, Color Black, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Fits Chest Size 45 In. to 48 In., Fabric Weight 6.5 oz., Pockets 2, Type Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Iona Xtra Enhanced T-Shirt, Med (F131)
- BRADLEY Wall-Mount Drench Hose Dual Heads (S1944022ABC)
- RINGERS GLOVES Firefighters Gloves, Gauntlet Cuff, 2XL, PR (630)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (40208)
- PROPPER Tactical Polo, 5XL, Cobalt (F53554C4525XL)
- PROPPER Tactical Polo, S, Black (F53834C001S)
- PROPPER T-Shirt, Mens, L, Black, PK3 (F53060U001L)
- PROPPER Tactical Polo, M, Grey (F53554C020M)
- PROPPER Tactical Polo, S, LAPD Navy (F53834C450S)
- PROPPER T-Shirt, Mens, XL, Tan, PK3 (F53060U248XL)
- CONDOR OUTDOOR PRODUCTS TRIDENT BATTLE TOP LS, TAN, M (101206-003-M)
- Propper Work Shirts