Shop All Flame Resistant & Arc Flash Pants
Propper
Mens Tactical Shorts, Khaki, Size XL
Mfr # F526138250XL
Zoro # G6286296
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Xl
- Material Trade Name 65% Polyester/35% Cotton Ripstop
- Inseam 10 in
- Fits Waist Size 39 in to 42 in
- Fabric Weight 6.5 oz
Product Information
- Brand Propper
- MFR # F526138250XL
- Zoro # G6286296
- UPC # 788029381095
- Country of Origin Haiti
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | Xl |
Fits Waist Size | 39 in to 42 in |
Details
Item | Taclite Shorts |
Color | Khaki |
Material Trade Name | 65% Polyester/35% Cotton Ripstop |
Inseam | 10 in |
Fabric Weight | 6.5 oz |
Number of Pockets | Y |
Description
Mens Tactical Shorts, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Color Khaki, Size XL, Fits Waist Size 39 - 42 In., Inseam 10 In., Pockets Y, Fabric Weight 6.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Poly-Top for 95 Gal Wheeled PolyOverpack (1299-TARP)
- CONDOR Safety Glasses, Clear Anti-Scratch (4VCL8)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 4inD (STI-13510FR)
- FIRST ALERT Combination Alarm/LED Strobe, 120V AC (7030BSL)
- PROPPER Mens Tactical Shorts, Woodland Camo, L (F526155320L)
- PROPPER Mens Tactical Pant, Khaki, Size M Short (F520155250M1)
- PROPPER Mens Tactical Pant, Black, Size 2XL Reg (F520155001XXL2)
- PROPPER Mens Tactical Pant, Black, 46 x 37 In (F52525000146X37)
- PROPPER Tactical Trouser, Black, Size 30X30, PR (F52512500130X30)
- PROPPER Mens Tactical Pant, Black, Size M Long (F520155001M3)
- PROPPER Tactical Trouser, LAPD Navy, Size 38X30, PR (F52512545038X30)
- Propper Flame Resistant & Arc Flash Pants