Shop All Flame Resistant & Arc Flash Pants
Propper
Mens Tactical Shorts, Khaki, Size 38
Mfr # F52535025038
Zoro # G6287005
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 38 in
- Material Trade Name 65% Polyester/35% Cotton Ripstop Lightweight
- Inseam 9 in
- Fabric Weight 6.4 oz
- Fits Waist Size 38 in
Product Information
- Brand Propper
- MFR # F52535025038
- Zoro # G6287005
- UPC # 788029374769
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 38 in |
Fits Waist Size | 38 in |
Details
Item | Taclite Shorts |
Material Trade Name | 65% Polyester/35% Cotton Ripstop Lightweight |
Inseam | 9 in |
Fabric Weight | 6.4 oz |
Color | Khaki |
Number of Pockets | Y |
Description
Mens Tactical Shorts, Material 65 Percent Polyester/35 Percent Cotton Ripstop Lightweight, Color Khaki, Size 38, Fits Waist Size 38 In., Inseam 9 In., Pockets Y, Fabric Weight 6.4 oz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hazard Marking Tape, Roll, 2In W, 180 ft. L (9CEU6)
- JUSTIN ORIGINAL WORKBOOTS Size 8 1/2 Men's Western Boot Steel Boots, Brown (SE4340)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5IS311103)
- CONDOR Leather Gloves, M, Beige/Blue, PR (20GZ10)
- PROPPER Tactical Trouser, Khaki, Size 40X32, PR (F52512525040X32)
- PROPPER Tactical Trouser, Khaki, Size 36X34, PR (F52512525036X34)
- PROPPER Mens Tactical Pant, Khaki, Size M Reg (F520155250M2)
- PROPPER Mens Tactical Pant, Olive, Size L Short (F520138330L1)
- PROPPER Mens Tactical Pant, LAPD Navy, 40x32In (F52525045040X32)
- PROPPER Mens Tactical Shorts, Olive, Size L (F526155330L)
- ARIAT Relaxed Fit FR Jeans, Men's, 34 (10023466)
- Propper Workwear and Protective Clothing