Shop All Flame Resistant & Arc Flash Pants
Propper
Mens Tactical Pant, Olive, Size L Long
Mfr # F520155330L3
Zoro # G6300786
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Material Trade Name 100% Cotton
- Fits Waist Size 35 in to 38 in
- Garment Style Pants
- Fabric Weight 6.3 oz
Product Information
- Brand Propper
- MFR # F520155330L3
- Zoro # G6300786
- UPC # 788029014573
- Country of Origin Haiti
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | L |
Fits Waist Size | 35 in to 38 in |
Details
Item | Men's Tactical Pants |
Color | Green |
Material Trade Name | 100% Cotton |
Inseam | 32-1/2 in to 35-1/2 in |
Garment Style | Pants |
Fabric Weight | 6.3 oz |
Number of Pockets | Y |
Description
Mens Tactical Pant, Material 100 Percent Cotton, Color Olive, Size L Long, Fits Waist Size 35 to 38 In., Inseam 32-1/2 to 35-1/2 In., Pockets Y, Fabric Weight 6.3 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 14"W x 11"H Double-Foot Two Sided Sign Holder, PK10 (152711)
- AVENGER SAFETY FOOTWEAR Size 9 RIPSAW WELLINGTON AT, MENS PR (A7831-9M)
- TIMBERLAND PRO Size 12 Men's 6 in Work Boot Composite Work Boot, Brown (TB0A1WSB214)
- JUSTIN ORIGINAL WORKBOOTS Size 12 Men's 8 in Work Boot Steel 8-Inch Work Boot, Brown (SE961)
- PROPPER Tactical Trouser, LAPD Navy, Size 30X30, PR (F52512545030X30)
- PROPPER Mens Tactical Pant, Black, Size M Reg (F520155001M2)
- PROPPER Mens Tactical Pant, Olive, 40 x 30 In (F52525033040X30)
- PROPPER Mens Tactical Pant, LAPD Navy, 40x32In (F52525045040X32)
- PROPPER Men's Tactical Pant, Gray, Size 32x30 In. (F52525002032X30)
- PROPPER Mens Tactical Pant, Khaki, Size 36x34 In (F52525025036X34)
- PROPPER Men's Tactical Pant, Khaki, 32In.x30In. (F52528225032X30)
- Propper Workwear and Protective Clothing