Shop All Flame Resistant & Arc Flash Pants
Propper
Mens Tactical Pant, LAPD Navy, 34x30In
Mfr # F52525045034X30
Zoro # G6285921
product price: $50.59
/ea
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Trade Name 65% Polyester/35% Cotton Ripstop Lightweight
- Fabric Weight 6.4 oz
- Color Blue
- Garment Style Pants
- Length 30"
Product Information
- Brand Propper
- MFR # F52525045034X30
- Zoro # G6285921
- UPC # 788029367716
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Pants
Dimensions
Fits Waist Size | 34 in |
Length | 30" |
Details
Item | Men's Tactical Pants |
Material Trade Name | 65% Polyester/35% Cotton Ripstop Lightweight |
Inseam | 30 in |
Fabric Weight | 6.4 oz |
Color | Blue |
Garment Style | Pants |
Number of Pockets | Y |
Description
Men's Tactical Pant, LAPD Navy, Fits Waist Size 34 In., Inseam 30 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop Lightweight, Fabric Weight 6.4 oz, Pockets Y
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT SAFETY TACKER Glove Camo Genuine Leather AntiVibe (GTA-17CFBRL)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, XL, PR (48-101)
- TALON TRAX Overboot, Men, 16, Adj Strap, Yllw, Rubbr, PR (4T277)
- NOTRAX 30 ft. L x PVC Closed Cell Foam, 5/8" Thick (410R0524BY)
- PROPPER Mens Tactical Pant, Black, Size 2XL Reg (F520155001XXL2)
- PROPPER Mens Tactical Shorts, Olive, Size M (F526138330M)
- PROPPER Mens Tactical Pant, Black, 36 x 32 In (F52525000136X32)
- PROPPER Mens Tactical Pant, Olive, 44 x 32 In (F52525033044X32)
- PROPPER Mens Tactical Pant, Black, Size 4XL Reg (F5201380014XL2)
- PROPPER Mens Tactical Pant, Khaki, Size M Short (F520155250M1)
- STEINER INDUSTRIES FR Cotton Welding Pants, Cotton, XL, Men (106-4430)
- Propper Flame Resistant & Arc Flash Pants