Shop All Flame Resistant & Arc Flash Pants
Propper
Mens Tactical Pant, Khaki, 54x37In
Mfr # F52525025054X37
Zoro # G6302091
product price: $57.59
/ea
$57.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Trade Name 65% Polyester/35% Cotton Ripstop Lightweight
- Inseam 37 in
- Fabric Weight 6.4 oz
- Fits Waist Size 54 in
- Garment Style Pants
Product Information
- Brand Propper
- MFR # F52525025054X37
- Zoro # G6302091
- UPC # 788029367235
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Pants
Dimensions
Fits Waist Size | 54 in |
Length | 37-1/2" |
Details
Item | Men's Tactical Pants |
Material Trade Name | 65% Polyester/35% Cotton Ripstop Lightweight |
Inseam | 37 in |
Fabric Weight | 6.4 oz |
Color | Khaki |
Garment Style | Pants |
Number of Pockets | Y |
Description
Men's Tactical Pant, Khaki, Fits Waist Size 54 In., Inseam 37-1/2 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop Lightweight, Fabric Weight 6.4 oz, Pockets Y
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA SAFETY FIRST, 14" Height, Aluminum, 14" x 10", Portrait, Emergency Propane Shutoff (OS-SF-A-1014-V-11074)
- VF IMAGEWEAR Deluxe Shirt Nomex 4.5Oz Gulf Blue (SND2GB RG L)
- TINGLEY Tingley® Vision® 7 Mil Polyurethane High-Visibility Jacket, Xl (J23122.XL)
- 5.11 Ripstop TDU Pant, TDU Khaki, S L (74003)
- PROPPER Mens Tactical Shorts, Woodland Camo, L (F526155320L)
- PROPPER Mens Tactical Shorts, Olive, Size L (F526155330L)
- PROPPER Mens Tactical Pant, Black, Size M Long (F520155001M3)
- PROPPER Mens Tactical Pant, Khaki, Size M Reg (F520138250M2)
- PROPPER Mens Tactical Shorts, Khaki, Size 48 (F52535025048)
- PROPPER Tactical Trouser, Khaki, Size 36X34, PR (F52512525036X34)
- NASCO Arc Flash Rain Bib Overall, Orange, Polyurethane/Excel, L (4501TFOL)
- Propper Flame Resistant & Arc Flash Pants