Shop All Flame Resistant & Arc Flash Pants
Propper
Men's Tactical Pant, Khaki, 34In.x32In.
Mfr # F52528225034X32
Zoro # G6278465
product price: $50.19
/ea
$50.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Trade Name 65% Polyester/35% Cotton Canvas
- Fabric Weight 8.5 oz
- Fits Waist Size 34 in
- Garment Style Pants
- Number of Pockets Y
Product Information
- Brand Propper
- MFR # F52528225034X32
- Zoro # G6278465
- UPC # 788029312488
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Pants
Dimensions
Fits Waist Size | 34 in |
Length | 32" |
Details
Item | Men's Tactical Pants |
Material Trade Name | 65% Polyester/35% Cotton Canvas |
Inseam | 32 in |
Fabric Weight | 8.5 oz |
Color | Khaki |
Garment Style | Pants |
Number of Pockets | Y |
Description
Men's Tactical Pant, Khaki, Fits Waist Size 34 In., Inseam 32 In., Material 65 Percent Polyester/35 Percent Cotton Canvas, Fabric Weight 8.5 oz, Pockets Y
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Impact Gloves, M, Synthetic Leather, PR (169-09)
- PIG Spill Containment Pallet, 4-Drum, 53" L (PAK606-WD)
- ALTA Elbow Pads, Soft Style, PR (53010.16)
- PELICAN Case, 10-5/8 InLx9-11/16 InWx6-7/8 InD, YL (1300-001-240)
- PROPPER Tactical Trouser, Black, Size 34X30, PR (F52512500134X30)
- PROPPER Tactical Trouser, LAPD Navy, Size 38X30, PR (F52512545038X30)
- PROPPER Mens Tactical Pant, LAPD Navy, 42x32In (F52525045042X32)
- PROPPER Mens Tactical Pant, Khaki, Size 36x34 In (F52525025036X34)
- PROPPER Mens Tactical Pant, Olive, Size L Short (F520138330L1)
- PROPPER Mens Tactical Pant, Olive, 44 x 32 In (F52525033044X32)
- ARIAT Stretch Canvas Straight Leg, 36" x "34 (10034648)
- Propper Flame Resistant & Arc Flash Pants