Shop All Work Pants and Shorts
Propper
Mens Tactical Pant, Dark Navy, Size L Reg
Mfr # F520138405L2
Zoro # G6046467
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Navy
- Material 65% Polyester/35% Cotton Ripstop
- Gender Men's
- Inseam 29-1/2 in to 32-1/2 in
- Fabric Weight 6.5 oz
Product Information
- Brand Propper
- MFR # F520138405L2
- Zoro # G6046467
- UPC # 788029059925
- Country of Origin Haiti
- Category Work Pants and Shorts
Dimensions
Size | L |
Fits Waist Size | 35 in to 38 in |
Details
Item | BDU Trouser |
Color | Dark Navy |
Material | 65% Polyester/35% Cotton Ripstop |
Gender | Men's |
Inseam | 29-1/2 in to 32-1/2 in |
Fabric Weight | 6.5 oz |
Pockets | Y |
Garment Style | Pants |
Closure Type | Button Fly |
Number of Outside Pockets | 6 |
Description
Mens Tactical Pant, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Color Dark Navy, Size L Reg, Fits Waist Size 35 to 38 In., Inseam 29-1/2 to 32-1/2 In., Pockets Y, Fabric Weight 6.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 1/2 in W x 21 ft L, Black on Yellow (M21-500-595-YL)
- NEVS Label, Blank Drug Name, Strength, Exp. Dt/Tm 1/2"x1-1/2" Green w/Black (SANTW-0023)
- NOTCH EQUIPMENT Wrap Star 10.1mm x 32in Eye-N-Eye Prusik (42527)
- AVERY Label, Round, 1.25""Dia, Ltbe 400PK (AVE05496)
- PROPPER Mens Tactical Shorts, Dark Navy, Size M (F526138405M)
- PROPPER Men Tactical Pants, 34" x 30", Black (F52944X00134X30)
- PROPPER Men Tactical Pants, 42" x 30", Olive (F52944X33042X30)
- PROPPER Men Tactical Pants, 32" x 32", Coyote (F52944X23632X32)
- PROPPER Tactical Trouser, Khaki, Size 36X32, PR (F52512525036X32)
- PROPPER Men Tactical Pants, 34"x30", Charcoal Grey (F52944X01534X30)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 34x30 (74273)
- Propper Workwear and Protective Clothing