Shop All Work Pants and Shorts
Propper
Mens Tactical Pant, Black, 44 x 30 In
Mfr # F52525000144X30
Zoro # G6046485
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 65% Polyester/35% Cotton Ripstop Lightweight
- Gender Men's
- Size 44"
- Inseam 30 in
Product Information
- Brand Propper
- MFR # F52525000144X30
- Zoro # G6046485
- UPC # 788029366016
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 44" |
Fits Waist Size | 44 in |
Details
Item | Men's Lightweight Tactical Pants |
Color | Black |
Material | 65% Polyester/35% Cotton Ripstop Lightweight |
Gender | Men's |
Inseam | 30 in |
Fabric Weight | 6.4 oz |
Garment Style | Men's Tactical Pants |
Closure Type | YKK Zipper, PRYM Snap |
Pockets | Yes |
Description
Men's Tactical Pant, Black, Fits Waist Size 44 In., Inseam 30 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop Lightweight, Fabric Weight 6.4 oz, Pockets Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVUS Pvc Work 11 Boot, S2228811 (S-22288-11)
- HY-KO Please Keep Door Closed Sign 2" x 8", 10PK (B00044)
- NMC Symbol Life Buoy With Light Imo Label (IMO210R)
- JUSTRITE Plunger Can, 1/2 Gallon Capacity, Galvanized Steel, 5 in Dasher Plate Diameter, Red, FM Approved (10208)
- PROPPER Men Tactical Pants, 42" x 30", Olive (F52944X33042X30)
- PROPPER Mens Tactical Shorts, Dark Navy, Size M (F526138405M)
- PROPPER Men Tactical Pants, 34"x30", Charcoal Grey (F52944X01534X30)
- PROPPER Tactical Trouser, Khaki, Size 36X32, PR (F52512525036X32)
- PROPPER Men Tactical Pants, 34" x 30", Black (F52944X00134X30)
- PROPPER Men Tactical Pants, 32" x 32", Coyote (F52944X23632X32)
- TRU-SPEC Mens Tactical Pants, 36" x 32", Navy (1025)
- Propper Workwear and Protective Clothing