Shop All Flame Resistant & Arc Flash Pants
Propper
Mens Tactical Pant, Black, 40 x 30 In
Mfr # F52525000140X30
Zoro # G6283812
$54.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Trade Name 65% Polyester/35% Cotton Ripstop Lightweight
- Fabric Weight 6.4 oz
- Fits Waist Size 40 in
- Garment Style Pants
- Number of Pockets Yes
Product Information
- Brand Propper
- MFR # F52525000140X30
- Zoro # G6283812
- UPC # 788029365934
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Pants
Dimensions
Fits Waist Size | 40 in |
Length | 34" |
Details
Item | Men's Tactical Pants |
Material Trade Name | 65% Polyester/35% Cotton Ripstop Lightweight |
Inseam | 30 in |
Fabric Weight | 6.4 oz |
Color | Black |
Garment Style | Pants |
Number of Pockets | Yes |
Description
Men's Tactical Pant, Black, Fits Waist Size 40 In., Inseam 30 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop Lightweight, Fabric Weight 6.4 oz, Pockets Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL / USI ELECTRIC Ionization Smoke Alarm, Ionization Sensor, 85 dB @ 10 ft Audible Alert (5304)
- HONEYWELL SALISBURY Arc Flash Face Shield, 20 cal/sq cm (AS2000HAT-FB-PP)
- JUSTRITE 2 1/2 gal Green Steel Type I Safety Can Oil (7125400)
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A1 Cut Level, Uncoated, M, 1 PR (2131-M (8))
- PROPPER Mens Tactical Pant, Khaki, Size 32x30 In (F52525025032X30)
- PROPPER Mens Tactical Pant, Khaki, Size M Reg (F520155250M2)
- PROPPER Tactical Trouser, Black, Size 44X30, PR (F52512500144X30)
- PROPPER Mens Tactical Shorts, Woodland Camo, L (F526155320L)
- PROPPER Tactical Trouser, Black, Size 42X36, PR (F52512500142X36)
- PROPPER Mens Tactical Pant, Olive, 44 x 32 In (F52525033044X32)
- ARIAT Relaxed Fit FR Jeans, Men's, M (10023466)
- Propper Arc Flash and Flame Resistant Clothing