Shop All Flame Resistant & Arc Flash Pants
Propper
Mens Tactical Pant, Black, 36 x 32 In
Mfr # F52525000136X32
Zoro # G6283742
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Trade Name 65% Polyester/35% Cotton Ripstop Lightweight
- Fabric Weight 6.4 oz
- Fits Waist Size 36 in
- Garment Style Pants
- Length 36"
Product Information
- Brand Propper
- MFR # F52525000136X32
- Zoro # G6283742
- UPC # 788029365866
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Pants
Dimensions
Fits Waist Size | 36 in |
Length | 36" |
Details
Item | Men's Tactical Pants |
Material Trade Name | 65% Polyester/35% Cotton Ripstop Lightweight |
Inseam | 32 in |
Fabric Weight | 6.4 oz |
Color | Black |
Garment Style | Pants |
Number of Pockets | Yes |
Description
Men's Tactical Pant, Black, Fits Waist Size 36 In., Inseam 32 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop Lightweight, Fabric Weight 6.4 oz, Pockets Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER ANCHOR SAFETY Auto-Locking Steel Carabiner (5001-Z)
- LACROSSE Size 10 Men's Steel Rubber Boot, Black (267220)
- JJ KELLER Vehicle Placard, 1/2" H, 14" W (9016)
- ZORO SELECT Floor Marking Tape, Roll, 3 in. W, PK2 (24WH26)
- PROPPER Mens Tactical Shorts, Woodland Camo, L (F526155320L)
- PROPPER Tactical Trouser, LAPD Navy, Size 38X30, PR (F52512545038X30)
- PROPPER Mens Tactical Pant, Black, Size 2XL Reg (F520155001XXL2)
- PROPPER Mens Tactical Pant, Coyote, Size 40x32 In (F52525023640X32)
- PROPPER Mens Tactical Shorts, Khaki, Size 48 (F52535025048)
- PROPPER Mens Tactical Pant, Khaki, Size M Reg (F520138250M2)
- MCR SAFETY FR Pants, 8.6 cal/sq cm, Navy Blue (PT2N3836)
- Propper Flame Resistant & Arc Flash Pants