Shop All Work Pants and Shorts
Propper
Men Tactical Pants, 56" x 37", LAPD Navy
Mfr # F52944X45056X37
Zoro # G2851060
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color LAPD Navy
- Material 79% Polyester/21% Cotton Ripstop Nexstretch Fabric
- Size 56 in x 37 in
- Inseam 37 in
- Fabric Weight 6.8 oz
Product Information
- Brand Propper
- MFR # F52944X45056X37
- Zoro # G2851060
- UPC # 788029515186
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 56 in x 37 in |
Fits Waist Size | 56 in |
Details
Item | Men's Tactical Pants |
Color | LAPD Navy |
Material | 79% Polyester/21% Cotton Ripstop Nexstretch Fabric |
Inseam | 37 in |
Fabric Weight | 6.8 oz |
Pockets | 12 |
Includes | 2- Way Mechanical Stretch, Durable Water Repellent Treatment, Gripper Waistband |
Garment Style | Men's Tactical Pants |
Closure Type | Metal Button |
Description
Men Tactical Pants,56" x 37",LAPD Navy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Front Brim Hard Hat, Type 1, Class C, Type 1, Class E, Type 1, Class G (76244-NUV-H703VL)
- MAGID MultiMaster T83 8 oz Clute Pattern Cotton Canvas Gloves, 12PK (T83C)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Green (10034032)
- MCR SAFETY Mechanics Gloves, M ( 8 ), Gold/Green/High-Visibility Lime (964M)
- PROPPER Men Tactical Pants, 34" x 30", Black (F52944X00134X30)
- PROPPER Men Tactical Pants, 32" x 32", Coyote (F52944X23632X32)
- PROPPER Mens Tactical Shorts, Dark Navy, Size M (F526138405M)
- PROPPER Men Tactical Pants, 34"x30", Charcoal Grey (F52944X01534X30)
- PROPPER Men Tactical Pants, 42" x 30", Olive (F52944X33042X30)
- PROPPER Tactical Trouser, Khaki, Size 36X32, PR (F52512525036X32)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 31 30)
- Propper Workwear