Shop All Work Pants and Shorts
Propper
Men Tactical Pants, 54" x 37", Khaki
Mfr # F52944X25054X37
Zoro # G2850458
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Khaki
- Material 79% Polyester/21% Cotton Ripstop Nexstretch Fabric
- Size 54 in x 37 in
- Inseam 37 in
- Fabric Weight 6.8 oz
Product Information
- Brand Propper
- MFR # F52944X25054X37
- Zoro # G2850458
- UPC # 788029514394
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 54 in x 37 in |
Fits Waist Size | 54 in |
Details
Item | Men's Tactical Pants |
Color | Khaki |
Material | 79% Polyester/21% Cotton Ripstop Nexstretch Fabric |
Inseam | 37 in |
Fabric Weight | 6.8 oz |
Garment Style | Men's Tactical Pants |
Pockets | 12 |
Includes | 2- Way Mechanical Stretch, Durable Water Repellent Treatment, Gripper Waistband |
Closure Type | Metal Button |
Description
Men Tactical Pants,54" x 37",Khaki
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 13 Gauge 100 per Nylon White ELarge, PK12 (9633XLM)
- MASTER LOCK Compact Safety Lockout Pouch, Electrical (S1010E410KAPRE)
- BRADY SAFEKEY Lockout Padlock Aluminum Green 3.0" (ALU-GRN-76ST-KA6PK)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-L-H3P-8)
- PROPPER Mens Tactical Shorts, Dark Navy, Size M (F526138405M)
- PROPPER Tactical Trouser, Khaki, Size 36X32, PR (F52512525036X32)
- PROPPER Men Tactical Pants, 34"x30", Charcoal Grey (F52944X01534X30)
- PROPPER Men Tactical Pants, 42" x 30", Olive (F52944X33042X30)
- PROPPER Men Tactical Pants, 34" x 30", Black (F52944X00134X30)
- PROPPER Men Tactical Pants, 32" x 32", Coyote (F52944X23632X32)
- CONDOR OUTDOOR PRODUCTS RUNNING SHORTS, BLACK, L (101159-002-L)
- Propper Workwear and Protective Clothing