Shop All Work Pants and Shorts
Propper
Men Tactical Pants, 50" x 37", Coyote
Mfr # F52944X23650X37
Zoro # G2849992
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Coyote
- Material 79% Polyester/21% Cotton Ripstop Nexstretch Fabric
- Size 50 in x 37 in
- Inseam 37 in
- Fabric Weight 6.8 oz
Product Information
- Brand Propper
- MFR # F52944X23650X37
- Zoro # G2849992
- UPC # 788029513984
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 50 in x 37 in |
Fits Waist Size | 50 in |
Details
Item | Men's Tactical Pants |
Color | Coyote |
Material | 79% Polyester/21% Cotton Ripstop Nexstretch Fabric |
Inseam | 37 in |
Fabric Weight | 6.8 oz |
Pockets | 12 |
Includes | 2- Way Mechanical Stretch, Durable Water Repellent Treatment, Gripper Waistband |
Garment Style | Men's Tactical Pants |
Closure Type | Metal Button |
Description
Men Tactical Pants,50" x 37",Coyote
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Disposable Coveralls, 25 PK, White, KleenGuard(TM) A40, Zipper (44304)
- COMFORTECH Critical Cover Comfortech Frock, Disposable, Snap Close, 4XL, PK25 (FK-J2121-7)
- BRADY Label Roll Adapter for use with G0281811, Pk3 (M71-ADAPT-BK)
- OBERON Rubber Electrical Gloves, Size 10 (RG-B-C1-R14-10)
- PROPPER Men Tactical Pants, 34" x 30", Black (F52944X00134X30)
- PROPPER Men Tactical Pants, 32" x 32", Coyote (F52944X23632X32)
- PROPPER Men Tactical Pants, 42" x 30", Olive (F52944X33042X30)
- PROPPER Tactical Trouser, Khaki, Size 36X32, PR (F52512525036X32)
- PROPPER Men Tactical Pants, 34"x30", Charcoal Grey (F52944X01534X30)
- PROPPER Mens Tactical Shorts, Dark Navy, Size M (F526138405M)
- PIONEER Ripstop Pant, Green, Large (V1200461U-L)
- Propper Workwear