Shop All Work Pants and Shorts
Propper
Men Tactical Pants, 40" x 30", Coyote
Mfr # F52944X23640X30
Zoro # G2849977
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 79% Polyester/21% Cotton Ripstop Nexstretch Fabric
- Size 40 in x 30 in
- Inseam 30 in
- Fabric Weight 6.8 oz
- Fits Waist Size 40 in
Product Information
- Brand Propper
- MFR # F52944X23640X30
- Zoro # G2849977
- UPC # 788029513847
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 40 in x 30 in |
Fits Waist Size | 40 in |
Details
Item | Men's Tactical Pants |
Color | Coyote |
Material | 79% Polyester/21% Cotton Ripstop Nexstretch Fabric |
Inseam | 30 in |
Fabric Weight | 6.8 oz |
Includes | 2- Way Mechanical Stretch, Durable Water Repellent Treatment, Gripper Waistband |
Pockets | 12 |
Garment Style | Men's Tactical Pants |
Closure Type | Metal Button |
Description
Men Tactical Pants,40" x 30",Coyote
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Chin Canister Adapter (10065330)
- TAPCO Sign Mounting Hardware (373-00693)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive (QC122BYL5X001200)
- CAT FOOTWEAR Threshold Wp Steel Toe 6", 11.5, M, PR (P90936)
- PROPPER Men Tactical Pants, 42" x 30", Olive (F52944X33042X30)
- PROPPER Mens Tactical Shorts, Dark Navy, Size M (F526138405M)
- PROPPER Men Tactical Pants, 32" x 32", Coyote (F52944X23632X32)
- PROPPER Tactical Trouser, Khaki, Size 36X32, PR (F52512525036X32)
- PROPPER Men Tactical Pants, 34" x 30", Black (F52944X00134X30)
- PROPPER Men Tactical Pants, 34"x30", Charcoal Grey (F52944X01534X30)
- SUNBELT Timber Ridge, Chainsaw Pants, XL 17" x13.5" x2" (A-B1A7058XL)
- Propper Work Pants and Shorts