Shop All Work Pants and Shorts
Propper
Men Tactical Pants, 36" x 34", LAPD Navy
Mfr # F52944X45036X34
Zoro # G2851541
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 79% Polyester/21% Cotton Ripstop Nexstretch Fabric
- Size 36 in x 34 in
- Inseam 34 in
- Fabric Weight 6.8 oz
- Fits Waist Size 36 in
Product Information
- Brand Propper
- MFR # F52944X45036X34
- Zoro # G2851541
- UPC # 788029514950
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 36 in x 34 in |
Fits Waist Size | 36 in |
Details
Item | Men's Tactical Pants |
Color | LAPD Navy |
Material | 79% Polyester/21% Cotton Ripstop Nexstretch Fabric |
Inseam | 34 in |
Fabric Weight | 6.8 oz |
Pockets | 12 |
Garment Style | Men's Tactical Pants |
Includes | 2- Way Mechanical Stretch, Durable Water Repellent Treatment, Gripper Waistband |
Closure Type | Metal Button |
Description
Men Tactical Pants,36" x 34",LAPD Navy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Eye Wash Sign, 10 in H, 14 in W, Plastic, English, U7-1245-NP_14X10 (U7-1245-NP_14X10)
- YOUNGSTOWN GLOVE CO Hi-Vis Cold Protection Gloves, 60g Thinsulate/Micro Fleece Lining, XL (08-3710-10 XL)
- ULTRATECH Rolltop Drum Spl Cntmnt, 67-1/4 in. L (9613)
- RINGERS GLOVES Impact Resistant Gloves, Size 2XL, PR (662)
- PROPPER Mens Tactical Shorts, Dark Navy, Size M (F526138405M)
- PROPPER Men Tactical Pants, 32" x 32", Coyote (F52944X23632X32)
- PROPPER Men Tactical Pants, 34" x 30", Black (F52944X00134X30)
- PROPPER Tactical Trouser, Khaki, Size 36X32, PR (F52512525036X32)
- PROPPER Men Tactical Pants, 42" x 30", Olive (F52944X33042X30)
- PROPPER Men Tactical Pants, 34"x30", Charcoal Grey (F52944X01534X30)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 34x34 (LU20RB 34 34)
- Propper Workwear