Shop All Work Pants and Shorts
Propper
Men Tactical Pants, 34" x 30", Black
Mfr # F52944X00134X30
Zoro # G2848863
product price: $59.75
/ea
$59.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 79% Polyester/21% Cotton Ripstop Nexstretch Fabric
- Size 34 in x 30 in
- Inseam 30 in
- Fabric Weight 6.8 oz
- Fits Waist Size 34 in
Product Information
- Brand Propper
- MFR # F52944X00134X30
- Zoro # G2848863
- UPC # 788029512949
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 34 in x 30 in |
Fits Waist Size | 34 in |
Details
Item | Men's Tactical Pants |
Color | Black |
Material | 79% Polyester/21% Cotton Ripstop Nexstretch Fabric |
Inseam | 30 in |
Fabric Weight | 6.8 oz |
Includes | 2- Way Mechanical Stretch, Durable Water Repellent Treatment, Gripper Waistband |
Garment Style | Men's Tactical Pants |
Pockets | 12 |
Closure Type | Metal Button |
Description
Men Tactical Pants,34" x 30",Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Replacement Spikes, Blunt, PK32 (46132)
- MACURCO Fixed Gas Detector, CO, 4-1/2in.Hx4in.W (CM-12)
- WEARWELL 18 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- PIP Leather Gloves, M, Gunn Cut, PR, PK12 (600-EA)
- PROPPER Men Tactical Pants, 34"x30", Charcoal Grey (F52944X01534X30)
- PROPPER Men Tactical Pants, 32" x 32", Coyote (F52944X23632X32)
- PROPPER Tactical Trouser, Khaki, Size 36X32, PR (F52512525036X32)
- PROPPER Mens Tactical Shorts, Dark Navy, Size M (F526138405M)
- PROPPER Men Tactical Pants, 42" x 30", Olive (F52944X33042X30)
- PIONEER Ripstop Pant, Orange, Small (V1200451U-S)
- DICKIES Work Pants, Poly/Cotton Twill, Navy, 40x30 (P874NV 4030)
- Propper Workwear and Protective Clothing