Shop All Work Pants and Shorts
Propper
Men Tactical Pants, 30" x 32", Black
Mfr # F52944X00130X32
Zoro # G2848848
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 79% Polyester/21% Cotton Ripstop Nexstretch Fabric
- Size 30 in x 32 in
- Inseam 32 in
- Fabric Weight 6.8 oz
- Fits Waist Size 30 in
Product Information
- Brand Propper
- MFR # F52944X00130X32
- Zoro # G2848848
- UPC # 788029512871
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 30 in x 32 in |
Fits Waist Size | 30 in |
Details
Item | Men's Tactical Pants |
Color | Black |
Material | 79% Polyester/21% Cotton Ripstop Nexstretch Fabric |
Inseam | 32 in |
Fabric Weight | 6.8 oz |
Pockets | 12 |
Includes | 2- Way Mechanical Stretch, Durable Water Repellent Treatment, Gripper Waistband |
Garment Style | Men's Tactical Pants |
Closure Type | Metal Button |
Description
Men Tactical Pants,30" x 32",Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSTOM LEATHERCRAFT DRIVER GLOVES YELLOW XL (2063X)
- CHEMSPLASH Collared Chemical Resistant Coveralls, L, 6 PK, Yellow, Non-Woven Laminate, Zipper (7012YT-L)
- ACCUFORM Accuform Stopout Slide 'N Lock, Plastic (KDD280)
- KISHIGO S-M, Lime, Class 3 & Class E, Rainwear Set (RW110-S-M)
- PROPPER Men Tactical Pants, 34"x30", Charcoal Grey (F52944X01534X30)
- PROPPER Men Tactical Pants, 42" x 30", Olive (F52944X33042X30)
- PROPPER Tactical Trouser, Khaki, Size 36X32, PR (F52512525036X32)
- PROPPER Men Tactical Pants, 32" x 32", Coyote (F52944X23632X32)
- PROPPER Mens Tactical Shorts, Dark Navy, Size M (F526138405M)
- PROPPER Men Tactical Pants, 34" x 30", Black (F52944X00134X30)
- CONDOR OUTDOOR PRODUCTS PALADIN TACTICAL PANTS, BLACK, 32X34 (101200-002-32-34)
- Propper Work Pants and Shorts