Shop All Work Pants and Shorts
Propper
Men Tactical Pants, 30" x 30", Coyote
Mfr # F52944X23630X30
Zoro # G2849642
product price: $62.89
/ea
$62.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 79% Polyester/21% Cotton Ripstop Nexstretch Fabric
- Size 30 in x 30 in
- Inseam 30 in
- Fabric Weight 6.8 oz
- Fits Waist Size 30 in
Product Information
- Brand Propper
- MFR # F52944X23630X30
- Zoro # G2849642
- UPC # 788029513649
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 30 in x 30 in |
Fits Waist Size | 30 in |
Details
Item | Men's Tactical Pants |
Color | Coyote |
Material | 79% Polyester/21% Cotton Ripstop Nexstretch Fabric |
Inseam | 30 in |
Fabric Weight | 6.8 oz |
Pockets | 12 |
Garment Style | Men's Tactical Pants |
Includes | 2- Way Mechanical Stretch, Durable Water Repellent Treatment, Gripper Waistband |
Closure Type | Metal Button |
Description
Men Tactical Pants,30" x 30",Coyote
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOCK Lockout Padlock, KA, Blue, 1-7/8"H (A1106KABLU15845)
- LAKELAND Hooded Chemical Resistant Coveralls, Gray, Pyrolon CRFR, Zipper (LS51130-3X)
- EAGLE MFG 1 gal Red Galvanized Steel Type I Safety Can Flammables (UI10S)
- DAX HARD HATS Hard Hat Carbon Fiber Cap Brim (Black) (HDCC-17KG)
- PROPPER Men Tactical Pants, 34" x 30", Black (F52944X00134X30)
- PROPPER Tactical Trouser, Khaki, Size 36X32, PR (F52512525036X32)
- PROPPER Men Tactical Pants, 42" x 30", Olive (F52944X33042X30)
- PROPPER Men Tactical Pants, 32" x 32", Coyote (F52944X23632X32)
- PROPPER Mens Tactical Shorts, Dark Navy, Size M (F526138405M)
- PROPPER Men Tactical Pants, 34"x30", Charcoal Grey (F52944X01534X30)
- DICKIES Regular Jeans, 36 in. Inseam, 36 in. Waist (C993RB 36 36)
- Propper Work Pants and Shorts