Shop All Work Shirts
Propper
Long Sleeve Polo, XL, Silver Tan
Mfr # F53620A226XL
Zoro # G4336720
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester/Cotton
- Fits Chest Size 46 in to 48 in
- Fabric Weight 4.5 oz
- Pockets No
- Type Long Sleeve
Product Information
- Brand Propper
- MFR # F53620A226XL
- Zoro # G4336720
- UPC # 788029473714
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | Xl |
Fits Chest Size | 46 in to 48 in |
Details
Item | Performance Long Sleeve Polo |
Color | Tan |
Material | Polyester/Cotton |
Fabric Weight | 4.5 oz |
Pockets | No |
Type | Long Sleeve |
Closure Type | Pullover |
Style | Performance Long Sleeve Polo |
Description
Performance Long Sleeve Polo, Size XL, Color Silver Tan, Material 80 Percent Cotton, 20 Percent Polyester, Length [delete], Fits Chest Size 46 In. to 48 In., Closure Type Pullover, Fabric 4.5 oz., Pockets No, Fabric Weight Polyester/Cotton, Type Long Sleeve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coveralls, 4 PK, Green, Tychem(R) 2000 SFR, Zipper (QS127TGRMD000400)
- BOLLE SAFETY Safety Glasses, Clear Anti-Fog, Anti-Scratch, Anti-Static (40256)
- ALLEGRO INDUSTRIES Personal Safety Equipment Cleanin, PK100 (3001)
- MCR SAFETY Impact Resistant Glove, L, Full Finger, PR (PD1902L)
- PROPPER Tactical Polo, Black, Size L (F534172001L)
- PROPPER Short Sleeve Shirt, Black, XL Long (F545638001XL3)
- PROPPER Tactical Polo, S, Silver Tan (F53834C226S)
- PROPPER T-Shirt, Mens, XL, Tan, PK3 (F53060U248XL)
- PROPPER T-Shirt, Mens, L, Black, PK3 (F53060U001L)
- PROPPER Long Sleeve Shirt, Olive, XL Long (F545238330XL3)
- VF IMAGEWEAR Short Sleve Shrt, Nvy, 65 per PET/35 Ctn, L (ST62NV SS L)
- Propper Workwear and Protective Clothing