Shop All Work Jackets & Coats
Propper
Khaki Polyester Jacket size L
Mfr # F54880E233L3
Zoro # G0188277
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Material 100% Polyester Fleece, Nylon
- Fabric Weight 6.4 oz
- Closure Type Zip
- Length 29 1/2 in
Product Information
- Brand Propper
- MFR # F54880E233L3
- Zoro # G0188277
- UPC # 788029453457
- Country of Origin Haiti
- Category Work Jackets & Coats
Dimensions
Size | L/L |
Length | 29 1/2 in |
Sleeve Length | 36-3/4 in |
Fits Chest Size | 56 in |
Details
Item | Jacket |
Color | Tan |
Material | 100% Polyester Fleece, Nylon |
Fabric Weight | 6.4 oz |
Closure Type | Zip |
Number of Pockets | 4 |
Garment Style | Jacket |
Style | Tactical |
Type | Fleece |
Description
Tactical Fleece Jacket, Size L, Color Khaki, Material 100 Percent Polyester Fleece, Fits Chest Size 56 In., Length 29-1/2 In., Sleeve Length 36-3/4 In., Garment Style Jacket, Fabric Weight 6.4 oz., Pockets 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC Polar Fleece Jacket, 3XL, Regular, Black (2434)
- KLEIN TOOLS Lined Drivers Gloves, Suede Cowhide, Large (40014)
- KONG USA Slyde Rope Adjuster (856B00200KK)
- ANSELL Cut Resistant Gloves, A5 Cut Level, Uncoated, S, 1 PR (70-765)
- PROPPER Khaki Polyester Jacket size M (F54880E233M3)
- PROPPER Khaki Polyester Jacket size S (F54880E233S3)
- PROPPER Khaki Polyester Jacket size M (F54880E233M1)
- PROPPER Green Cotton Military Coat size XL (F545455330XL3)
- PROPPER Khaki Polyester Jacket size L (F54880E233L2)
- PROPPER Black Polyester/Cotton Military Coat size L (F545438001L2)
- ERGODYNE Cooling Vest, Cold Pack Inserts, Zipper (6260)
- Propper Workwear and Protective Clothing