Shop All Warm Weather Caps, Hats & Liners
Propper
Hat, Olive, XL
Mfr # F55894V330L-XL
Zoro # G1609111
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Size XL
- Style Cap
- Features 100% Polyester Stretch Mesh, Knit Mesh for Breathability, Elastic Sweatband for Flexible Fit
- Adjustment Type Fitted Hat (Non-Adjustable)
Product Information
- Brand Propper
- MFR # F55894V330L-XL
- Zoro # G1609111
- UPC # 788029507020
- Country of Origin China
- Category Warm Weather Caps, Hats & Liners
Dimensions
Size | XL |
Head Size | 23 1/2 in to 24 3/8 in |
Maximum Hat Size | 7 3/4 |
Minimum Hat Size | 7.5 |
Details
Item | Hat |
Material | Polyester |
Color | Green |
Style | Cap |
Features | 100% Polyester Stretch Mesh, Knit Mesh for Breathability, Elastic Sweatband for Flexible Fit |
Adjustment Type | Fitted Hat (Non-Adjustable) |
Material Style | Mesh |
Maximum Head Circumference | 24 3/8 in |
Minimum Head Circumference | 23 1/2 in |
Description
Hat, Style Cap, Adjustment Type Fitted Hat (Non-Adjustable), Maximum Hat Size 7 3/4, Material Polyester, Color Green, Size XL, Maximum Head Circumference 24 3/8 in, Features 100 Percent Polyester Stretch Mesh, Knit Mesh for Breathability, Elastic Sweatband for Flexible Fit, Material Style Mesh, Minimum Hat Size 7.5, Minimum Head Circumference 23 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Full Lth Bk, 4In-Cd, PR (1528)
- MONTOUR LINE Orange Delineator Post with Base, 45 In, 6 Pack (DL1-OR-10-KT-6)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, 6, 1 PR (11-931)
- PROPPER Cap, Navy, Universal (F55153C450ONESZ)
- PROPPER BDU Patrol Cap, Cotton, Black, L (F550555001L)
- PROPPER BDU Patrol Cap, Cotton, Black, XL (F550555001XL)
- PROPPER BDU Patrol Cap, Cotton, Wdland Camo, L (F550555320L)
- PROPPER Cap, Khaki, Universal (F55153C250ONESZ)
- PROPPER BDU Patrol Cap, 60C/40P, Woodland Camo, XL (F550512320XL)
- DIAMOND VISIONS Diamond Visions Winter Goods Thermal Hat Wool 1 pc (08-2614)
- Propper Warm Weather Caps, Hats & Liners