Shop All Warm Weather Caps, Hats & Liners
Propper
Hat, Black, XL
Mfr # F55894V001L-XL
Zoro # G1609023
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Size XL
- Style Cap
- Features 100% Polyester Stretch Mesh, Knit Mesh for Breathability, Elastic Sweatband for Flexible Fit
- Adjustment Type Fitted Hat (Non-Adjustable)
Product Information
- Brand Propper
- MFR # F55894V001L-XL
- Zoro # G1609023
- UPC # 788029506986
- Country of Origin Multiple
- Category Warm Weather Caps, Hats & Liners
Dimensions
Size | XL |
Head Size | 23 1/2 in to 24 3/8 in |
Maximum Hat Size | 7 3/4 |
Minimum Hat Size | 7.5 |
Details
Item | Hat |
Color | Black |
Material | Polyester |
Style | Cap |
Features | 100% Polyester Stretch Mesh, Knit Mesh for Breathability, Elastic Sweatband for Flexible Fit |
Adjustment Type | Fitted Hat (Non-Adjustable) |
Maximum Head Circumference | 24 3/8 in |
Minimum Head Circumference | 23 1/2 in |
Material Style | Mesh |
Description
Hat, Style Cap, Adjustment Type Fitted Hat (Non-Adjustable), Maximum Hat Size 7 3/4, Material Polyester, Color Black, Size XL, Maximum Head Circumference 24 3/8 in, Features 100 Percent Polyester Stretch Mesh, Knit Mesh for Breathability, Elastic Sweatband for Flexible Fit, Material Style Mesh, Minimum Hat Size 7.5, Minimum Head Circumference 23 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Driver Gloves, Cow Grain Lthr, Cream, L, PR (3201L)
- PUREFLO Standard Faceseal (PF3000-03-054)
- EDWARDS SIGNALING Warning Light, 12W Halogen, 120VAC, Amber (125HALFA120A)
- RADIANS Radians SV23-2 Type R Class 2 Expandable Two Tone Safety Vest (SV23-2ZOM-3X/5X)
- PROPPER Cap, Navy, Universal (F55153C450ONESZ)
- PROPPER BDU Patrol Cap, 60C/40P, Olive, XL (F550512330XL)
- PROPPER BDU Patrol Cap, 60C/40P, Khaki, L (F550512250L)
- PROPPER BDU Patrol Cap, 60C/40P, Navy, L (F550512405L)
- PROPPER BDU Patrol Cap, 60C/40P, Black, L (F550512001L)
- PROPPER Cap, Khaki, Universal (F55153C250ONESZ)
- KISHIGO Lime, Non-ANSI Compliant Fleece Hi Vis Cap (2828)
- Propper Warm Weather Caps, Hats & Liners