Shop All Work Jackets & Coats
Propper
Green Polyester/Cotton Military Coat size M
Mfr # F542438330M3
Zoro # G6305284
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L/M
- Material 65% Polyester/35% Cotton Ripstop
- Fabric Weight 6.5 oz
- Closure Type Adjustable Hook-and-Loop
- Number of Pockets 4
Product Information
- Brand Propper
- MFR # F542438330M3
- Zoro # G6305284
- UPC # 788029324924
- Country of Origin Haiti
- Category Work Jackets & Coats
Dimensions
Size | L/M |
Sleeve Length | 21-7/8 in |
Fits Chest Size | 37 in to 40 in |
Details
Item | Coat |
Color | Olive |
Material | 65% Polyester/35% Cotton Ripstop |
Fabric Weight | 6.5 oz |
Closure Type | Adjustable Hook-and-Loop |
Number of Pockets | 4 |
Garment Style | Coat |
Type | Military |
Style | Military |
Description
Military Coat, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Color Olive, Size M Long, Fits Chest Size 37 to 40 In., Sleeve Length 21-7/8 In., Pockets Y, Fabric Weight 6.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAEGER Glass Detector Tube Gas Sensor, 10PK (67 190 01)
- GEORGIA BOOT Georgia Boot Wedge Waterproof Work Boot (GB00532 M 110)
- HY-KO Braille Restrooms Handicapped Accessible Signs 6" x 9", 3PK (A20009)
- DUNLOP Men's Steel Rubber Boot Brown (8408633)
- PROPPER Khaki Polyester Jacket size M (F54880E233M3)
- PROPPER Khaki Polyester Jacket size L (F54880E233L1)
- PROPPER Green Cotton Military Coat size 2XL (F545455330XXL2)
- PROPPER Khaki Polyester Jacket size L (F54880E233L2)
- PROPPER Khaki Polyester Jacket size M (F54880E233M1)
- PROPPER Khaki Polyester Jacket size S (F54880E233S3)
- CAT WORKWEAR Heavy Insulated Parka with Removable Hoo (W11432-016)
- Propper Workwear and Protective Clothing