Shop All Work Jackets & Coats
Propper
Green Cotton Military Coat size XL
Mfr # F545455330XL3
Zoro # G6304636
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton
- Fabric Weight 6.3 oz
- Closure Type Button
- Number of Pockets 4
- Style Military
Product Information
- Brand Propper
- MFR # F545455330XL3
- Zoro # G6304636
- UPC # 788029020512
- Country of Origin Haiti
- Category Work Jackets & Coats
Dimensions
Size | L/XL |
Sleeve Length | 27-1/4 in |
Fits Chest Size | 45 in to 48 in |
Details
Item | Coat |
Color | Olive |
Material | 100% Cotton |
Fabric Weight | 6.3 oz |
Closure Type | Button |
Number of Pockets | 4 |
Style | Military |
Garment Style | Coat |
Type | Military |
Description
Military Coat, Material 100 Percent Cotton, Color Olive, Size XL Long, Fits Chest Size 45 to 48 In., Sleeve Length 27-1/4 In., Pockets Y, Fabric Weight 6.3 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Sign, Stop/Slow, Plastic Pole, 60" (55400)
- CARHARTT Carhartt Flame Resistant Duck Active Jac, Brown, 100% Cotton, 3XL (101621-211 3XL REG)
- NOTRAX Entrance Mat, Black, 2 ft. 3" W x 3 ft. L (599S0023BL)
- RADIANS Radians SJ210B Three-in-One Deluxe High Visibility Bomber Jacket (SJ210B-3ZGS-3X)
- PROPPER Khaki Polyester/Cotton Military Coat size L (F545438250L2)
- PROPPER Khaki Polyester Jacket size L (F54880E233L1)
- PROPPER Covert Vest, Softshell, M, Navy (F54290X450M)
- PROPPER Khaki Polyester Jacket size M (F54880E233M1)
- PROPPER Black Polyester/Cotton Military Coat size 2XL (F545438001XXL3)
- PROPPER Black Polyester/Cotton Military Coat size L (F545438001L2)
- CARHARTT Women's Rugged Flex Benson Denim Jacket S (102970 414 S)
- Propper Workwear