Shop All Work Jackets & Coats
Propper
Green Cotton Military Coat size S
Mfr # F545455330S1
Zoro # G6288484
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S/S
- Material 100% Cotton
- Fabric Weight 6.3 oz
- Closure Type Button
- Number of Pockets 4
Product Information
- Brand Propper
- MFR # F545455330S1
- Zoro # G6288484
- UPC # 788029020369
- Country of Origin Haiti
- Category Work Jackets & Coats
Dimensions
Size | S/S |
Fits Chest Size | 33 in to 36 in |
Sleeve Length | 23-3/4 in |
Details
Item | Coat |
Color | Olive |
Material | 100% Cotton |
Fabric Weight | 6.3 oz |
Closure Type | Button |
Number of Pockets | 4 |
Garment Style | Coat |
Type | Military |
Style | Military |
Description
Military Coat, Material 100 Percent Cotton, Color Olive, Size S Short, Fits Chest Size 33 to 36 In., Sleeve Length 23-3/4 In., Pockets Y, Fabric Weight 6.3 oz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Wire Markers, Legend 0, Black/White, PK25, TWM-0-PK (TWM-0-PK)
- ZORO SELECT Tag, Brass, Yl, 1-1/4" H x 1-1/4" W, PK100 (41527)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC127SYLMD001200)
- OK-1 Back Support, Memory Foam Core, 3XL (OK-1500-3X)
- PROPPER Khaki Polyester Jacket size L (F54880E233L3)
- PROPPER Khaki Polyester Jacket size M (F54880E233M1)
- PROPPER Green Cotton Military Coat size 3XLT (F5454553303XL3)
- PROPPER Black Polyester/Cotton Military Coat size L (F545438001L2)
- PROPPER Covert Vest, Softshell, M, Navy (F54290X450M)
- PROPPER Khaki Polyester Jacket size L (F54880E233L2)
- CARHARTT OV2286 M RD Rilaxed Fitt LW Ins Vst (102286-I26)
- Propper Work Jackets & Coats