Shop All Work Jackets & Coats
Propper
Green Cotton Military Coat size M
Mfr # F545455330M3
Zoro # G6304593
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L/M
- Material 100% Cotton
- Fabric Weight 6.3 oz
- Closure Type Button
- Number of Pockets 4
Product Information
- Brand Propper
- MFR # F545455330M3
- Zoro # G6304593
- UPC # 788029020437
- Country of Origin Haiti
- Category Work Jackets & Coats
Dimensions
Size | L/M |
Sleeve Length | 26-1/4 in |
Fits Chest Size | 37 in to 40 in |
Details
Item | Coat |
Color | Olive |
Material | 100% Cotton |
Fabric Weight | 6.3 oz |
Closure Type | Button |
Number of Pockets | 4 |
Garment Style | Coat |
Type | Military |
Style | Military |
Description
Military Coat, Material 100 Percent Cotton, Color Olive, Size M Long, Fits Chest Size 37 to 40 In., Sleeve Length 26-1/4 In., Pockets Y, Fabric Weight 6.3 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Entrance Mat, Slate Blue, 3 ft. W x 5 ft. L (161S0035BU)
- VF IMAGEWEAR Butcher Coat, L, White, 30-3/4 In. L (4016WH RG L)
- ECCO Signal Bar Kit, 9 Pattern, Box, 55 ft. Cbl (ED3355A)
- ANSELL Microflex Onyx Nitrile Exam Gloves, Textured Fingertips, 3.5 mil, Powder-Free, M, Black, 100 Pack (N642)
- PROPPER Khaki Cotton Military Coat size M (F545455250M2)
- PROPPER Khaki Polyester Jacket size L (F54880E233L2)
- PROPPER Khaki Polyester Jacket size L (F54880E233L1)
- PROPPER Green Cotton Military Coat size 2XL (F545455330XXL2)
- PROPPER Black Polyester/Cotton Military Coat size L (F545438001L2)
- PROPPER Black Polyester/Cotton Military Coat size 2XL (F545438001XXL3)
- TOUGH DUCK Duck Chore Jacket DKBR, 2XL (WJ311)
- Propper Workwear and Protective Clothing