Shop All Work Jackets & Coats
Propper
Green Cotton Military Coat size M
Mfr # F545455330M1
Zoro # G6288475
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size S/M
- Material 100% Cotton
- Fabric Weight 6.3 oz
- Closure Type Button
- Number of Pockets 4
Product Information
- Brand Propper
- MFR # F545455330M1
- Zoro # G6288475
- UPC # 788029020413
- Country of Origin Haiti
- Category Work Jackets & Coats
Dimensions
Size | S/M |
Fits Chest Size | 37 in to 40 in |
Sleeve Length | 24-1/4 in |
Details
Item | Coat |
Color | Olive |
Material | 100% Cotton |
Fabric Weight | 6.3 oz |
Closure Type | Button |
Number of Pockets | 4 |
Style | Military |
Type | Military |
Garment Style | Coat |
Description
Military Coat, Material 100 Percent Cotton, Color Olive, Size M Short, Fits Chest Size 37 to 40 In., Sleeve Length 24-1/4 In., Pockets Y, Fabric Weight 6.3 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE Outer Shell Hi-Vis Jacket, Lime, XL (8386)
- MAGID Headband Ear Muffs, 25 (IHMRBA615)
- OBERON TCG2P™ Series Ultralight Premium Arc Flash Kits (TCG2P-CKE-NB-3X)
- BRADY Bilingual Safety Sign, 10 in Height, 7 in Width, Aluminum, Rectangle, English, Spanish (124019)
- PROPPER Khaki Polyester Jacket size L (F54880E233L3)
- PROPPER Black Polyester/Cotton Military Coat size 2XL (F545438001XXL3)
- PROPPER Khaki Polyester Jacket size M (F54880E233M3)
- PROPPER Green Cotton Military Coat size XL (F545455330XL3)
- PROPPER Green Cotton Military Coat size 3XLT (F5454553303XL3)
- PROPPER Covert Vest, Softshell, M, Navy (F54290X450M)
- TINGLEY Jacket, Quilted Packaway, L, Black (J77043)
- Propper Workwear