Shop All Work Jackets & Coats
Propper
Green Cotton Military Coat size 4XL
Mfr # F5454553304XL2
Zoro # G6304557
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size R/4XL
- Material 100% Cotton
- Fabric Weight 6.3 oz
- Closure Type Button
- Number of Pockets 4
Product Information
- Brand Propper
- MFR # F5454553304XL2
- Zoro # G6304557
- UPC # 788029020567
- Country of Origin Haiti
- Category Work Jackets & Coats
Dimensions
Size | R/4XL |
Sleeve Length | 27-3/4 in |
Fits Chest Size | 57 in to 60 in |
Details
Item | Coat |
Color | Olive |
Material | 100% Cotton |
Fabric Weight | 6.3 oz |
Closure Type | Button |
Number of Pockets | 4 |
Garment Style | Coat |
Style | Military |
Type | Military |
Description
Military Coat, Material 100 Percent Cotton, Color Olive, Size 4XL Reg, Fits Chest Size 57 to 60 In., Sleeve Length 27-3/4 In., Pockets Y, Fabric Weight 6.3 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOVETAIL WORKWEAR Christa DIY - Magnet Grey Denim 14/16x31 (DWS21P6D-030-14/16x31)
- CONDOR Cold Protection Gloves, Thinsulate Lining, S (4TJW7)
- HARDLINE PRODUCTS Number and Letter Combo Kit, Silver/Black (GSIBLK500)
- REFRIGIWEAR Overalls, Unisex, Fits 36 to 38" Waist (0985RNAVLAR)
- PROPPER Khaki Polyester Jacket size S (F54880E233S3)
- PROPPER Green Cotton Military Coat size 2XL (F545455330XXL2)
- PROPPER Khaki Cotton Military Coat size M (F545455250M2)
- PROPPER Khaki Polyester Jacket size L (F54880E233L2)
- PROPPER Green Cotton Military Coat size 3XLT (F5454553303XL3)
- PROPPER Khaki Polyester Jacket size L (F54880E233L3)
- CARHARTT J130 W LseFit WshDck Ins Active Jac (104053-I26)
- Propper Workwear and Protective Clothing