Shop All Work Jackets & Coats
Propper
Gray Polyester/Cotton Military Coat size 3XL
Mfr # F5454380203XL2
Zoro # G6303823
product price: $32.45
/ea
$32.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size R/3XL
- Material 65% Polyester/35% Cotton Ripstop
- Fabric Weight 6.5 oz
- Closure Type Button
- Number of Pockets 4
Product Information
- Brand Propper
- MFR # F5454380203XL2
- Zoro # G6303823
- UPC # 788029063496
- Country of Origin Haiti
- Category Work Jackets & Coats
Dimensions
Size | R/3XL |
Fits Chest Size | 53 in to 56 in |
Sleeve Length | 27-1/4 in |
Details
Item | Coat |
Color | Gray |
Material | 65% Polyester/35% Cotton Ripstop |
Fabric Weight | 6.5 oz |
Closure Type | Button |
Number of Pockets | 4 |
Style | Military |
Type | Military |
Garment Style | Coat |
Description
Military Coat, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Color Gray, Size 3XL Reg, Fits Chest Size 53 to 56 In., Sleeve Length 27-1/4 In., Pockets Y, Fabric Weight 6.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAIMAN Welding Gloves, Stick, 2XL/11, PR (1810-7)
- KLEIN TOOLS Hard Hat, KONSTRUCT Series, FullBrim, Class G (60452)
- GUARDIAN EQUIPMENT Anchor Roof W/Double D-Ring (00510)
- ZORO SELECT Fire Blanket, Wool (B6280)
- PROPPER Covert Vest, Softshell, M, Navy (F54290X450M)
- PROPPER Black Polyester/Cotton Military Coat size L (F545438001L2)
- PROPPER Khaki Polyester Jacket size L (F54880E233L2)
- PROPPER Green Cotton Military Coat size 3XLT (F5454553303XL3)
- PROPPER Khaki Polyester Jacket size M (F54880E233M3)
- PROPPER Khaki Polyester Jacket size M (F54880E233M1)
- POLAR PLUS Insulated Bomber Jacket, Navy, 5XL (FW006-5XL)
- Propper Work Jackets & Coats